Buy more than* S$200* and get FREE SHIPPING

Charging Battery, ecoloden

4.40 (20)
Voltage (V)
1.2
Color
White
...see all
Product Options
ADD TO CART
Diameter x Length L (phi mmxmm) Type Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Length L (phi mmxmm) Type Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14x50 AA type battery 2000mAh 1Pack(2PC) 1 RB-302GN 34402584 7.91 SGD
In stock
14x50 AA 2000mAh 1Pack(4PC) 1 RB-304GN 34402593 14.39 SGD
In stock
10x44 AAA 800mAh 1Pack(4PC) 1 RB-404GN 34402611 12.54 SGD
In stock
10x44 AAA 800mAh 1Pack(2PC) 1 RB-402GN 34402602 6.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
Toys
5
From Japan
On 2017-04-07 13:31:05
I use. There is nothing wrong. Thank you very much.
This review is about item#34402593.
Used to working light
5
From Japan
On 2017-02-24 18:35:22
The past I was using an ordinary battery, but for using the number there were many, was changed to the charging battery.
This review is about item#34402593.
Power of the flashlight
5
From Japan
On 2016-11-20 15:26:18
I was using a third-party product, but was changed because the cheap. no problem
This review is about item#34402593.
For digital cameras
5
From Japan
On 2016-07-27 11:17:38
I cheap. Durability is no problem.
This review is about item#34402593.
At the time of maintenance of the machine
3
From Japan
On 2016-06-08 17:44:36
I think a good price accordingly.
This review is about item#34402611.
Clock, remote control, etc.
2
From Japan
On 2016-04-01 14:52:44
Since the price is cheap, some will not buy there are things that can not be used in a couple of times. I want you to properly the quality management.
This review is about item#34402611.
Use in digital cameras
3
From Japan
On 2016-03-22 22:23:15
I use the digital camera for the job. In a week about once a charge, about a year will be used. More than that, who was Kaikae I think fast.
This review is about item#34402602.
various things
5
From Japan
On 2016-01-24 18:49:42
cheap
This review is about item#34402602.
Clock, remote control, etc.
2
From Japan
On 2016-01-14 15:59:15
There are things that can not be charged with a two to three times
This review is about item#34402593.
Charge to many times available
5
From Japan
On 2014-12-09 08:33:23
Also charger was purchased. Since the AA that even AAA can be used disposable is no longer eco buy. We have to repeat.
This review is about item#34402584.

Related Products