Buy more than* S$200* and get FREE SHIPPING

Charging Battery Charger Set, ecoloden

4.86 (7)
Color
White
Material
Charger / ABS resin
...see all
Product Options
ADD TO CART
Capacity Accessories Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity Accessories Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2000mAh Ecolo two Den AA batteries 113x68x28 1Set 1 RB-513GN 46761845 21.83 SGD
In stock
800mAh Two AAA batteries Den Ecolo 110x70x27 1Set 1 RB-514GN 46761854 27.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Battery charging
4
From Japan
On 2016-12-02 20:20:33
Pricewise to be cheaper Iikamo during charging when the red lamp is completed at the lighting is nice to easy-to-understand the changes to green light It says if the two put a total of four after the rechargeable battery two one saying deals Kana ... incidentally! !
This review is about item#46761845.
Used in the charge of Eboruta
5
From Japan
On 2015-09-10 20:11:01
AA, AAA has come in handy to be able to charge to each of four simultaneous.
This review is about item#46761845.
Battery of headlights
5
From Japan
On 2015-03-09 08:05:14
Easy out of the battery. During charging, the completion of the red, green lamp is good. Of price to be very happy. However, the use of in place, such as dust is often because there is no outside cover of the battery unit subtle be.
This review is about item#46761845.
A multi-number quick charge
5
From Japan
On 2015-02-26 16:10:35
We did not have only for two charging up to now, buy for four Since these charging can not keep up. Very convenient because the condition of the battery can be seen one by one. Price satisfaction.
This review is about item#46761845.
Battery charge of children's toys
5
From Japan
On 2014-08-18 21:31:24
It easy to understand also LED lamp of charging is completed, we are happy that early in the grade which is not much care charging time.
This review is about item#46761845.
Shave
5
From Japan
On 2013-05-09 20:48:52
Good because to charge complete stop in a convenient automatic the charging of one by one can be
This review is about item#46761845.
Various remote control, as a battery of instrumentation and a flashlight.
5
From Japan
On 2011-02-07 15:07:24
This price with a quick charger is I thought it was very attractive. Four simultaneous to I like is that you can charge set. Type first, which can be two charging simultaneous another manufacturer But I was using (it is also not a fast guy), Very efficient while you are using was not feel bad inconvenience. Now very convenient because this set were purchased two sets. Also that the LED representing the state of charge is independent four Easy to understand is very good.
This review is about item#34402627.

Related Products