Buy more than* S$200* and get FREE SHIPPING

Electric Kettle

4.00 (2)
Size (mm)
222x141x160
Maximum Capacity (L)
0.8
Power Consumption (W)
900
Power (V)
100 Hz of single-phase alternative current common use
Specification
Main switch auto-off function when abnormal overheating occurs
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 PO-307GN 34402672 -
Discontinued
[x]
Blue 1PC 1 PO-307BL 34402654 -
Discontinued
[x]
Pink 1PC 1 PO-307PK 34402663 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
desk work
4
From Japan
On 2015-12-10 10:10:27
Previously, I used cheap ones, but I would like to repeat if there is durability.
This review is about item#34402654.
When boiling a cup of hot water
4
From Japan
On 2015-03-21 03:24:06
I was worried that the first two days of using it tasted a bit strange, but now it has gone well. I am saved because it can automatically turn off the power.
This review is about item#34402654.

Related Products