Buy more than* S$200* and get FREE SHIPPING

Lithium-ion battery

4.67 (3)
Battery Voltage (V)
18
Battery Capacity (Ah)
3
Compatible
18V driver drill (DF454DRFX), 18V vibration driver drill (HP454DRFX), 18V disuccinimidyl grinder (GA402DRF), 18V hammer drill (HR202DRFX), 18V reciprocating saw (JR182DRF), 18V impact driver (TD144DRFX), 18V impact wrench (TW251DRFX), charging radio (MR100 (W)), charging fluorescent lamp (ML184), flashlight (ML185), 18V Portable Band Saw (PB180DRFX)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-1830 34496944 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Night work, work in the dark
4
From Japan
On 2017-03-14 09:50:56
I use it for the same Makita blower, lighting, clippers. It is very good.
This review is about item#34496944.
When using impact
5
From Japan
On 2014-06-16 17:39:22
Long-lasting after charging.
This review is about item#34496944.
Hedge clippers used for pruning chainsaws.
5
From Japan
On 2013-09-16 18:48:05
It was good as the battery can be attached / removed smoothly. I'd like the battery weight to be as light as possible and develop as long as possible.
This review is about item#34496944.

Related Products