Buy more than* S$200* and get FREE SHIPPING

C Type Screw Clamps

4.00 (1)
Caution
Interchangeable adapter (screw pan)., Interchangeable adapter (screw pan).
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Dimension H (mm) Dimensions L (mm) Weight (kg) TRUSCO Part Number Proof Load (kN) Dimension h (mm) Maximum Opening (mm) Dimension l (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Dimension H (mm) Dimensions L (mm) Weight (kg) TRUSCO Part Number Proof Load (kN) Dimension h (mm) Maximum Opening (mm) Dimension l (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 127 144 1 352-8294 41.7 65 52 138 19 1PC 1 CC50E 34605033 32.08 SGD
In stock
75 150 182 1.7 352-8308 46.6 80 77 171 21 1PC 1 CC75E 34605042 42.89 SGD
In stock
100 184 225 2.8 352-8278 51.5 100 103 208 23 1PC 1 CC100E 34605051 60.10 SGD
In stock
125 215 265 4.1 352-8286 56.4 125 128 245 26 1PC 1 CC125E 34605067 81.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fix cutting material
4
From Japan
On 2013-02-02 07:41:08
Especially it was able to be used without problems. I will buy another size when it becomes necessary.
This review is about item#34605051.

Related Products