Buy more than* S$200* and get FREE SHIPPING

Sleek Rotating Lights KY

3.00 (3)
Number of Flashes (min-1[Time/min])
180
Cord Length (m)
3
Rated Voltage (V)
DC12
Outside Dimension (depth D x Width W x Height H) (mm)
168x118x110
Current (A)
0.9
Weight (kg)
0.5
...see all>
Product Options
ADD TO CART
Application Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For security patrol Blue 1PC 1 KY-12-B 34513105 -
Discontinued
[x]
Road maintenance work Yellow 1PC 1 KY-12-Y 34513114 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
When the vehicle is stopped etc.
1
From Japan
On 2017-10-26 15:33:01
When using for the first time, it broke just by pulling out from the cigar socket after the work ended! I will not use it
This review is about item#34513114.
On highway construction work and when stopping at work
4
From Japan
On 2017-09-19 08:23:22
Although it is surprisingly solid, one cigarette connector part of four purchases has been broken for the first time. I think that it happened by chance ....
This review is about item#34513114.
For construction
4
From Japan
On 2015-10-12 17:53:23
Although I purchased it by mistake as a magnet type, the suction cup adsorption is quite hard and can not easily peel off so easily. The lighting is bright.
This review is about item#34513114.

Related Products