Buy more than* S$200* and get FREE SHIPPING

Beacon Light

5.00 (1)
Caution
Disabled during driving. Stand alone type. No suction cup.
Electric Lamp
12V/23W (S25 glass bulb shape, cap BA15S)
Number of Flashes (min-1[Time/min])
120
Cord Length (m)
6
Rated Voltage (V)
DC12
Outside Dimension (depth D x Width W x Height H) (mm)
169x120x129
Current (A)
1.8
Color
Purple
Weight (kg)
0.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-12 34513123 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During emergency parking or chain detachment
5
From Japan
On 2017-12-12 11:49:36
At the moment, it is almost the only national accreditation emergency stop indicator light, which has been approved as an alternate use of triangular stop plate, but simultaneous use is effective. In addition, self-luminous stop indicator lamps are particularly conspicuous especially when they are in dusk or snowfall.
This review is about item#34513123.

Related Products