Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hose Length (m) Hose Inside-Diameter (phi mm) Operating Temperature Range (deg C) Color Material Type Hose Outer Diameter (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Hose Inside-Diameter (phi mm) Operating Temperature Range (deg C) Color Material Type Hose Outer Diameter (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 38 -5 to 60 Transparent Flexible polyvinyl chloride - 44 - 1Roll 1 38x44 00363983 459.99 SGD
In stock
50 32 -5 to 60 Transparent Flexible polyvinyl chloride - 38 - 1Roll 1 32x38 00363974 389.99 SGD
In stock
100m 7 - - - - 10 - 1Roll 1 7x10 76159307 88.99 SGD
In stock
100m 8 - - - - 11 - 1Roll 1 8x11 76159316 99.99 SGD
In stock
100 5 -5 - 60 Transparency Flexible polyvinyl chloride Winding drum 7 Water, air 1Roll 1 5x7 58071772 47.99 SGD
In stock
50m 15 - - - - 17 - 1Roll 1 15x17 76159343 83.99 SGD
In stock
50m 16 - - - - 19 - 1Roll 1 16x19 76159352 88.99 SGD
In stock
50m 19 - - - - 23 - 1Roll 1 19x23 76159361 149.99 SGD
In stock
100m 10 - - - - 13 - 1Roll 1 10x13 76159325 129.99 SGD
In stock
50m 14 - - - - 16 - 1Roll 1 14x16 76159334 60.99 SGD
In stock
20m 32 - - - - 38 - 1Roll 1 32x38 76159377 169.99 SGD
In stock
20m 38 - - - - 44 - 1Roll 1 38x44 76159386 189.99 SGD
In stock
50 22 -5-60 Transparency Flexible polyvinyl chloride Skein wound 26 Water, air 1Roll 1 22x26 00363965 179.99 SGD
In stock
100 3 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 5 Water, air 1Roll 1 3x5 34569866 40.99 SGD
In stock
100 4 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 6 Water, air 1Roll 1 4x6 34569875 41.99 SGD
In stock
100 6 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 8 Water, air 1Roll 1 6x8 34569884 51.99 SGD
In stock
100 7 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 9 Water, air 1Roll 1 7x9 34569893 58.99 SGD
In stock
100 8 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 10 Water, air 1Roll 1 8x10 34569902 67.99 SGD
In stock
100 9 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 11 Water, air 1Roll 1 9x11 34569911 74.99 SGD
In stock
100 9 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 12 Water, air 1Roll 1 9x12 34569927 109.99 SGD
In stock
100 10 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 12 Water, air 1Roll 1 10x12 34569936 85.99 SGD
In stock
50 12 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 14 Water, air 1Roll 1 12x14 34569945 50.99 SGD
In stock
50 12 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 15 Water, air 1Roll 1 12x15 34569954 67.99 SGD
In stock
50 12 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 16 Water, air 1Roll 1 12x16 34569963 95.99 SGD
In stock
50 15 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 18 Water, air 1Roll 1 15x18 34569972 86.99 SGD
In stock
50 18 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 21 Water, air 1Roll 1 18x21 34569981 109.99 SGD
Shipped after 2018-01-24
25 22 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 26 Water, air 1Roll 1 22x26 34569997 81.99 SGD
In stock
25 25 -5 - 60 Transparent Soft polyvinyl chloride Drum volume 30 Water, air 1Roll 1 25x30 34570006 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Wrap the hose vertically into the hand of the dolly and wind it.
5
From Japan
On 2017-11-16 16:02:23
Separately nothing. I'd appreciate it being sent shortly after ordering.
This review is about item#34570006.
I am using it for cable protection etc.
5
From Japan
On 2017-09-04 01:24:11
Easy to use and size is perfect. It is soft and has transparency, so it is easy to distinguish it as you can easily understand the color of the cable.
This review is about item#58071772.
Multi-cable protection
4
From Japan
On 2016-11-26 18:15:31
I have not used it yet but it looks good. I purchased it because it can be used on a reel.
This review is about item#34569875.
To aeration of aquarium tank for ornamental fish
5
From Japan
On 2016-10-06 21:00:56
I am using 4 × 6 type instead of vinyl tube sold for ornamental fish. Although I have been using it for about 5 years, it has never become hard and it is excellent. Even if it says anything, the length was attractive, and it was possible to respond to applications such as placing a loud air pump in a place different from the aquarium ... and so on.
This review is about item#34569875.
CD coma (science toy)
5
From Japan
On 2015-12-23 21:16:23
I use it for materials of CD comic (science toy). I am thankful that the hose with an outer diameter of 15 mm that fits perfectly in the hole in the CD is hardly sold at the neighborhood home center. If possible, it is appreciated if you can sell it in units of 1 meter, if it is impossible, sell it in 10 meters.
This review is about item#34569954.
Drainage hose
5
From Japan
On 2015-08-06 16:58:51
I bought it in units of 10 meters, but this one is more advantageous. The product has no problem at all. I think it's good.
This review is about item#34569902.
Used for the water volume
4
From Japan
On 2015-07-15 10:50:13
50 m at this price is profitable, I use it instead of a hose.
This review is about item#34569954.
Used for wastewater after irrigation of house
5
From Japan
On 2015-07-15 10:17:32
It is easy to use and it is suitable for price.
This review is about item#34569972.
Used as protective cover
5
From Japan
On 2015-07-10 15:50:05
I am satisfied with being strong. Durability is unknown as it is a protective material. It was very good to buy it cheaply.
This review is about item#76159334.
Fluid flow
5
From Japan
On 2015-04-13 14:13:21
Good
This review is about item#76159307.

Related Products