Buy more than* S$200* and get FREE SHIPPING

Oil-Proof Fuel Tube

4.75 (4)
Caution
Gasoline, organic solvents (thinner, alcohol) cooking oil all cannot be used with it.
Purpose
Fuel secondary lines such as agricultural machinery
Fluid
Oil, water, air
Operating Temperature Range (deg C)
-30 - 70
Color
Pink
Material
Soft polyvinyl chloride
Type
Compact drum
...see all>
Product Options
ADD TO CART
Hose Length (m) Hose Inside-Diameter (phi mm) Burst Pressure (MPa) Normal Opreration Pressure Hose Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Hose Inside-Diameter (phi mm) Burst Pressure (MPa) Normal Opreration Pressure Hose Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 3 1.3 0.2 6 1Roll 1 3x6 34569744 47.99 SGD
In stock
40 4 1.0 0.1 7 1Roll 1 4x7 34569753 45.99 SGD
In stock
30 5 0.85 0.1 8 1Roll 1 5x8 34569762 37.99 SGD
In stock
30 6 0.75 0.1 9 1Roll 1 6x9 34569771 47.99 SGD
In stock
15 9 0.65 0.1 13 1Roll 1 9x13 34569787 43.99 SGD
In stock
10 12 0.5 0.1 16 1Roll 1 12x16 34569796 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For large truck fuel tank gauges
4
From Japan
On 2015-07-27 10:32:39
Especially it can be used without problems.
This review is about item#34569787.
We manufacture and sell motorcycle brake oil change tool
5
From Japan
On 2013-09-17 20:36:24
Especially the quality of the product is not a problem.
This review is about item#34569762.
Chainsaw, Kusakariki
5
From Japan
On 2013-05-10 13:36:06
Although it is used for a fuel pipe of a chain saw, a brush cutter, it does not become hard even in winter and it is very useful.
This review is about item#34569744.
For maintenance of farm equipment
5
From Japan
On 2011-11-14 20:13:53
It was used for replacing the piping of the intensive lubrication device of the combine. Apparently what manufacturers are installing is an ordinary vinyl hose with no oil resistance, so deterioration has progressed and replaced with this product. I am looking for long-lasting because it is flexibility and oil resistance. You can use it without hesitation because the price is affordable.
This review is about item#34569771.

Related Products