Buy more than* S$200* and get FREE SHIPPING

Soft Green Hose

5.00 (1)
Caution
Since it is not a pressure resistant hose, hose tip cannot make water stop.
Purpose
For irrigation farming, gardening, general watering
Fluid
Water
Hose Inside-Diameter (phi mm)
15
Operating Temperature Range (deg C)
-5 - 60
Color
Green
Material
Soft polyvinyl chloride
...see all>
Product Options
ADD TO CART
Hose Outer Diameter (mm) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Outer Diameter (mm) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 19 50 1Roll 1 15mm 34569805 109.99 SGD
Shipped after 2018-04-23
- 10 1Roll 1 15mm 34569814 22.99 SGD
Shipped after 2018-04-23
- 20 1Roll 1 15mm 34569823 42.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cleaning the kitchen
5
From Japan
On 2013-03-09 17:14:01
It is soft and very easy to use.
This review is about item#34569814.

Related Products