Buy more than* S$200* and get FREE SHIPPING

Cold Clear Tube

5.00 (2)
Purpose
General piping from plant piping
Fluid
Water, air
Normal Opreration Pressure
0.1
Operating Temperature Range (deg C)
-5 - 60
Color
Transparent
Material
Soft polyvinyl chloride
Type
Compact drum
...see all>
Product Options
ADD TO CART
Hose Inside-Diameter (phi mm) Hose Outer Diameter (mm) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Inside-Diameter (phi mm) Hose Outer Diameter (mm) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 7 40 1Roll 1 4x7 34569832 41.99 SGD
In stock
6 9 30 1Roll 1 6x9 34569841 46.99 SGD
In stock
12 16 10 1Roll 1 12x16 34569857 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Combine repair
5
From Japan
On 2017-10-25 17:48:50
I did not sell 4x7 hose very easily, so I was planning to order genuine parts. The price was also cheap and saved.
This review is about item#34569832.
As a liquid delivery pipe of the machine.
5
From Japan
On 2014-03-18 19:59:14
Until now I purchased it at a home center or a professional material store but I did not know about this product, it is soft at the present time and easy to handle, chemical resistance performance is unknown but if the result is good I would like to use it.
This review is about item#34569857.

Related Products