Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

H4 Special Bulb, Motocycle 12V

4.21 (24)
Rated Voltage (V)
12
Color
Clear
...see all>
Product Options
ADD TO CART
Part No. Glass Bulb Type Connector Rated Power (W) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Glass Bulb Type Connector Rated Power (W) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99000-74325 T15 PX43t-38 35/35 HS1 No compatible with head lamp / H4 1PC 1 14-0053 34555744 19.99 SGD
In stock
34901-MC7-601 T14.2 P43t-38 60/55 H4 (seismic) Head lamp (seismic) 1PC 1 14-0186 34555735 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 2
1 star 2
Review Rating: 4.21
24 Customer Reviews
The reviews are automatic translation.
Purchased for Super Cub 50 Pro Heddorite Replacement
3
From Japan
On 2017-10-12 11:07:50
The valve that we attached from the beginning was purchased for replacement as it was out at 9500 Km. It seems that Stanley procures from outside and releases it as its own product, and its contents are made in Germany. It would be nice if there were no problems in reliability, but it is anxious.
This review is about item#34555744.
Super Cub bulb replacement
2
From Japan
On 2017-09-21 09:50:30
It is the third purchase. It is about 27,000 km after Super Cub 50 purchases a new car. I think that it is genuine hiring and I think it is a leading manufacturer product, but I do not have 9000 kg. Next time we will try other companies' products, including the Monotaro brand.
This review is about item#34555744.
Motorcycle maintenance, bulb replacement
4
From Japan
On 2017-09-12 10:55:27
I am using it in newspaper delivery turnip 50, but what is durability? What? Wonder. It will expire in about 3 months, is it different from the box? Although it is a feeling, since it is good for COSPA, it is only a good story if you can replace it when it runs out. Those who can not be convinced think how about thinking about other products.
This review is about item#34555744.
Used in motorcycles
5
From Japan
On 2017-08-02 09:11:00
I think that it is an excellent very good product to COSPA. I will also purchase it next time.
This review is about item#34555744.
To a motorcycle
5
From Japan
On 2017-07-29 08:55:31
Originally attached at the time of purchase of JF31. I bought a cheap Chinese item, but it was broken by vibration. I realized that these things should be proper manufacturers.
This review is about item#34555744.
Motorcycle headlight ball
4
From Japan
On 2017-07-26 16:46:59
Because I am lit in the daytime, I keep only half a year I want a little more durability
This review is about item#34555744.
If it is the same as the current 60 w / 55 w, it turned out that it does not pass with insufficient light intensity for vehicle inspection
1
From Japan
On 2017-07-11 14:54:29
We need 15,000 candela of light intensity and only 13000 at 60 w / 50 w, so we want to change to 100 W type
This review is about item#34555735.
Lifetime is short
2
From Japan
On 2017-06-17 13:36:29
Recent valves have stopped running for a long time. H4 is durable enough not to know when it was replaced, but HS1 is short and relatively short, this time 8 months, last year 9 months finished. The box is Stanley, but the valve is PHILIPS HS1 made in GERMANY. Is this useless?
This review is about item#34555744.
Replacement bulb for delivery super cub
5
From Japan
On 2017-05-01 18:22:36
It is a product of the same manufacturer as a genuine product. Is it just a different sales channel? After touching the glass part, clean it with a parts cleaner etc. and install it. Brightness and durability are satisfying products.
This review is about item#34555744.
Newspaper delivery bike
1
From Japan
On 2017-04-20 00:01:33
Both Stanley and KOITO in HS1 are Phillips contents (made in Germany). Individuals with shorter life span can be seen whether there is variation in quality. I want you to make it domestically.
This review is about item#34555744.

Related Products