Buy more than* S$200* and get FREE SHIPPING

Green Ace Gold Ga-6

5.00 (5)
Purpose
Grinding general steel, stainless steel
Flexibility
0.07mm
Vibration
15G
Noise Level (dB)
92.6
Maximum Operating Speed (m/s [m/min])
72[4300]
...see all
Product Options
ADD TO CART
Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 355-7120 2-1724 125 22 - 1Box(25Sheet) 1 125x6x22(#24) 11127724 149.90 SGD
In stock
24 355-7146 2-1724 180 22 6 1Box(25Sheet) 1 180x6x22(#24) 11127733 249.90 SGD
Shipped after 2017-08-24
36 355-7154 2-1724 180 22 6 1Box(25Sheet) 1 180x6x22(#36) 32637841 249.90 SGD
Shipped after 2017-08-24
36 355-7138 2-1724 125 22 6 1Box(25Sheet) 1 125x6x22(#36) 32637832 149.90 SGD
In stock
24 355-7111 - 100 15 6 1Box(25Sheet) 1 100x6x15 (#24) 32637857 95.95 SGD
In stock
36 296-6263 - 100 15 6 1Box(25Sheet) 1 100x6x15 (#36) 07559194 88.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Grinding machine parts
5
From Japan
On 2017-01-20 14:54:03
I have been using it for a while but the sharpness does not let other things pass. It is considerably less expensive than the others in terms of price.
This review is about item#11127724.
Grinding of steel materials
5
From Japan
On 2016-11-29 15:31:29
Although wear is quick, work is quick because it can cut very well very much. The price is somewhat high, but if you use this item you can not use other grinding wheels.
This review is about item#7559194.
Abrasive of steel frame
5
From Japan
On 2016-06-27 15:11:24
I am very satisfied.
This review is about item#07559194.
Building steel frame processing
5
From Japan
On 2015-09-02 14:44:11
The GA - 6 series has no clogging and can be shaved well until the end. So, I only use this, but the price is expensive.
This review is about item#32637841.
Cutting surface of section steel, drilling surface, finishing weld bead
5
From Japan
On 2014-09-24 13:41:47
Softness is just fine, good balance between material scraping and grindstone reduction
This review is about item#32637857.

Related Products