Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel, "Nexus Zet Three"

5.00 (1)
Purpose
Deburring and grinding of general steel, stainless steel, high speed steel, castings, aluminum, etc.
Catch-Phrase
With a feeling like sticking, you can shave work materials.
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
Thickness (mm)
4
Grain Size
36
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25Sheet) 1 NEXUS Z[III]-36-4 34556654 65.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work of welding
5
From Japan
On 2014-03-09 21:25:17
I use this because grindstone of similar type are various, but I feel like a good to have more of the other is.
This review is about item#34556654.

Related Products