Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rating Color Lamp Bulb Form Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Color Lamp Bulb Form Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14V 60mA 3lm Clear T3 Neo wedge 1Box(10PC) 1 MA301 34555857 30.99 SGD
In stock
14V 60mA 4lm Clear T3 Neo wedge 1Box(10PC) 1 MA302 34555866 22.99 SGD
In stock
14V 50mA Clear T3 Neo wedge 1Box(10PC) 1 MA304 34555911 22.99 SGD
In stock
14V 30mA Clear T3 Neo wedge 1Box(10PC) 1 MA305 34555927 22.99 SGD
In stock
14V 100mA Clear T4.2 Neo wedge 1Box(10PC) 1 MA423 34555936 24.99 SGD
In stock
14V 80mA Clear T4.2 Neo wedge 1Box(10PC) 1 MA425 34555954 26.99 SGD
Shipped after 2018-01-26
14V 1.8W Clear T5.5 Neo wedge 1Box(10PC) 1 KT928 34556164 18.99 SGD
Shipped after 2018-01-31
14V 1.4W Clear T4.7 Neo wedge 1Box(10PC) 1 KT888 34556182 13.99 SGD
In stock
14V 65mA Clear T3 Neo wedge 1Box(10PC) 1 KT023 34556112 23.99 SGD
In stock
14V 2W Clear T5.5 Neo wedge 1Box(10PC) 1 MA551 34555884 24.99 SGD
In stock
14V 60mA Clear T4.2 Neo wedge 1Box(10PC) 1 MA424 34555945 26.99 SGD
In stock
14V 80mA Clear T4.2 Neo wedge 1Box(10PC) 1 KT924 34556173 27.99 SGD
In stock
14V 45mA Clear T3 Neo wedge 1Box(10PC) 1 MA303 34555875 26.99 SGD
Shipped after 2018-01-26
14V 80mA Clear T4.2 Neo wedge 1Box(10PC) 1 MA421 34555893 22.99 SGD
In stock
14V 100mA Clear T4.2 Neo wedge 1Box(10PC) 1 MA422 34555902 26.99 SGD
In stock
14V 40mA Clear T3 Neo wedge 1Box(10PC) 1 KT021 34556094 23.99 SGD
In stock
14V 40mA Clear T3 Neo wedge 1Box(10PC) 1 KT022 34556103 23.99 SGD
In stock
14V 80mA Clear T4.2 Neo wedge 1Box(10PC) 1 KT890 34556137 20.99 SGD
Shipped after 2018-01-26
14V 80mA Clear T4.2 Neo wedge 1Box(10PC) 1 KT891 34556146 15.99 SGD
In stock
14V 100mA Clear T4.2 Neo wedge 1Box(10PC) 1 KT925 34556155 23.99 SGD
In stock
14V 80mA Transparent T4.2 Black rubber base 1Box(10PC) 1 KT999 34556121 30.99 SGD
Shipped after 2018-01-26
12V 0.1A Transparent T6 SF6/7 1Box(10PC) 1 08-0403 34556191 20.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
Additional mini meter lighting
5
From Japan
On 2017-02-06 12:36:44
Although it is a special size, it was handled and it was instant delivery with stock. Thank you very much.
This review is about item#34556182.
I used it for meter indicator light of heavy equipment relation.
5
From Japan
On 2016-03-24 17:20:56
This hand was very troublesome to find the same kind of things. It was the end of bringing something that would not fit if the parts store had the same and also ordered. It was very helpful to be found this time. I hope the prices go down a little more if possible, but ...
This review is about item#34556182.
Maintenance of customer vehicles
5
From Japan
On 2015-11-12 19:54:52
It's cheap. I bought it all together.
This review is about item#34555857.
Used for work and work
5
From Japan
On 2015-02-10 08:58:31
It is completely usable without genuine products.
This review is about item#34555911.
Meter panel on sphere
5
From Japan
On 2014-11-28 20:10:46
The price is cheap, delivery is also fast! It is!
This review is about item#34556182.
Automotive panel lighting
4
From Japan
On 2014-10-20 23:23:28
I exchanged everything brighter than genuine.
This review is about item#34555902.
For taxi
5
From Japan
On 2014-10-10 18:10:01
Purchased cheaply, I am satisfied.
This review is about item#34556121.
For tachometer for truck
5
From Japan
On 2014-08-18 17:44:44
Response is early and I am saved. Cost was able to be reduced from the time when purchasing the same thing from the parts store in the product as a maker item.
This review is about item#34556182.
Automobile lighting repair
5
From Japan
On 2014-07-18 15:28:32
It is a repeat. Since the bulb runs out frequently as years go by, it is indispensable. It is saved because other sizes are OK as you change the feet.
This review is about item#34555902.
Light switch lighting change
5
From Japan
On 2014-05-16 19:02:08
Illumination of the fog light switch has expired, where you were looking for, found in your catalog! I asked for it immediately. Of course, because it is made by the manufacturer, there is no problem on quality at all, it lights steadily.
This review is about item#34555875.

Related Products