Buy more than* S$200* and get FREE SHIPPING

Cotton-Apron H, Box Type

3.80 (5)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Mixing Ratio (%)
Polyester 65, cotton 35
Size
One Size Fits All
Dimension (mm)
84x105
Specification
With pen holder
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 1Sheet 1 AP1 34613302 21.76 SGD
Shipped after 2017-09-25
Black 1Sheet 1 AP1 34613311 21.76 SGD
Shipped after 2017-09-25
Red 1Sheet 1 AP1 34613327 22.19 SGD
Shipped after 2017-09-25
Yellow 1Sheet 1 AP1 34613336 21.76 SGD
Shipped after 2017-10-02
Blue 1Sheet 1 AP1 34613345 21.76 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Sorting work Sorting products
5
From Japan
On 2017-01-20 14:57:33
Pockets are also included and can be put in ballpoint pen etc. Very convenient
This review is about item#34613311.
Car washes and cleaning
4
From Japan
On 2016-01-27 14:50:53
The fabric is easy after washing with a material hard to wrinkle. The comfort was also good. I think that it is easier to put the position of the penis down a little lower.
This review is about item#34613311.
I am using it for shipping work in the warehouse
5
From Japan
On 2014-08-12 13:16:43
It is convenient anyway that there is a pocket Anyway cloth and sewing are also firmly chosen Navy color, but even if it is difficult to stand out if lint is attached with washing, it will fall off when you pap with hands
This review is about item#34613302.
bazaar
3
From Japan
On 2013-10-28 09:34:09
It was feeling that it was neither possible nor impossible. Inside the product there is a thing with threaded thread that stuck out the buttonhole, detachment was troublesome.
This review is about item#34613311.
On the floor of a restaurant.
2
From Japan
On 2011-09-27 16:59:06
Because the shoulder strap has a width, it is convenient without having a shoulder. Durability, the place where the back is fastened, it took a load when wearing the apron, it broke. I'd like to raise the durability a bit more (2).
This review is about item#34613311.

Related Products