Buy more than* S$200* and get FREE SHIPPING

Step Drills High Speed Steel(HSS)

4.60 (5)
Major Diameter Helix Angle (degree)
30
Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Large Diameter (phi mm) Small Diameter Blade Length (mm) Small Diameter (phi mm) Surface Processing Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Large Diameter (phi mm) Small Diameter Blade Length (mm) Small Diameter (phi mm) Surface Processing Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 65 6.4 13 3.4 Homogenized processed 6.4 1PC 1 M3 34556532 24.92 SGD
In stock
42 75 8.4 18 4.5 Homogenized processing 8.4 1PC 1 M4 34556541 30.60 SGD
In stock
50 85 10.4 22 5.5 Homogenized processing 10.4 1PC 1 M5 34556557 39.21 SGD
Shipped after 2017-09-20
53 90 12.5 25 6.6 Homogenized processing 12.5 1PC 1 M6 34556566 45.74 SGD
In stock
53 100 16.5 28 9 Homogenized processing 12 1PC 1 M8 34556575 62.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Machining screw holes
5
From Japan
On 2015-07-31 15:47:49
I still do not know the mochi, but I am satisfied with both price and sharpness.
This review is about item#34556575.
Dishes to aluminum, steel, stainless steel
3
From Japan
On 2013-04-17 13:50:57
Almost hand - powered drilling, so it is often a leading blade? I will break it. It depends on the degree, but I'm happy if it is a little hard to break. I think that it is good to process stainless steel to some extent using cutting oil. I am searching for the best use for it.
This review is about item#34556532.
Part drilling Counterbore
5
From Japan
On 2012-12-07 13:30:03
Everything is normal. It seems like a bit more drill part's sharpness.
This review is about item#34556557.
When using dish bolts for wood
5
From Japan
On 2012-03-07 12:19:30
Sharpness is good. How much do you have?
This review is about item#34556575.
Drilling of aluminum material
5
From Japan
On 2011-08-01 22:33:11
Good break
This review is about item#34556557.

Related Products