Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

17 JE Series Socket Connector

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Rated Voltage (V)
AC300(r.m.s)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Withstand Voltage Dimensions A (mm) Operating Temperature Range (deg C) Insulation Resistance (Mohm) Number of Cores Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Withstand Voltage Dimensions A (mm) Operating Temperature Range (deg C) Insulation Resistance (Mohm) Number of Cores Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.37 AC1000V (r.m.s.) 1 minute 39 -25 to 85 More than 1000 (DC500V) 15 19.2 33.32 27.75 5 / contact 1PC 1 17JE-13150-02(D1)A 34602452 4.99 SGD
In stock
1.38 AC1000V (r.m.s.) 1 minute 69.2 -25 to 85 More than 1000 (DC500V) 37 49.66 63.5 57.95 5 / contact 1PC 1 17JE-13370-02(D1)A 34602477 9.99 SGD
In stock
1.37 AC1000V(r.m.s.)1 minute 30.7 -25 - 85 1000 or more (DC500V) 9 10.98 24.99 19.5 5/contact 1PC 1 17JE-13090-02(D1)A 34602443 3.99 SGD
In stock
1.38 AC1000V(r.m.s.)1 minute 52.9 -25 - 85 1000 or more (DC500V) 25 33.12 47.04 41.5 5/contact 1PC 1 17JE-13250-02(D1)A 34602461 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
The quality is high although it is expensive
5
From Japan
On 2017-12-20 12:12:11
Previously, I used items of 100 yen or less of no brand. Depending on the producer's level, excess solder may flow into the female terminal, It caused contact failure in some cases. It seems that the countermeasure is taken for this product, and such trouble has not occurred. Although it is slightly expensive, reliability is also the best, and all have replaced this product.
This review is about item#34602443.
For connecting electronic equipment
5
From Japan
On 2016-12-03 14:40:22
It seems to be reliable with solid making. I want to patronize. Thank you very much.
This review is about item#34602443.
For control box wiring
3
From Japan
On 2016-11-24 15:18:45
There is no mention of male / female in 17JE series commonly, it is difficult to distinguish. Noticing the mistake by looking at the actual item, it became fake to reorder a different model number.
This review is about item#34602452.

Related Products