Buy more than* S$200* and get FREE SHIPPING

17 JE Series Pin Connector

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Rated Voltage (V)
AC300(r.m.s)
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Number of Cores Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Rated Current (A) Dimensions D (mm) Withstand Voltage Dimensions A (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Number of Cores Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Rated Current (A) Dimensions D (mm) Withstand Voltage Dimensions A (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 1000 (DC500V) 37 49.66 63.5 57.95 5 / contact 1.38 AC1000V (r.m.s.) 1 minute 69.2 -25 to 85 1PC 1 17JE-23370-02(D1) 34602513 8.99 SGD
In stock
1000 or more (DC500V) 9 10.98 24.99 19.5 5/contact 1.37 AC1000V(r.m.s.)1 minute 30.7 -25 - 85 1PC 1 17JE-23090-02(D1) 34602486 3.99 SGD
In stock
1000 or more (DC500V) 15 19.2 33.32 27.75 5/contact 1.37 AC1000V(r.m.s.)1 minute 39 -25 - 85 1PC 1 17JE-23150-02(D1) 34602495 4.99 SGD
In stock
1000 or more (DC500V) 25 33.12 47.04 41.5 5/contact 1.38 AC1000V(r.m.s.)1 minute 52.9 -25 - 85 1PC 1 17JE-23250-02(D1) 34602504 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Spare parts
5
From Japan
On 2017-05-11 15:54:01
I purchased it as a spare item at soldering operation failure. There was no turn.
This review is about item#34602495.

Related Products