Buy more than* S$200* and get FREE SHIPPING

17 JE Series Cable Hood

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Type
M2.6
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Finishing Material Shape Compatible Cable (mm) Number of Cores Number of Compatible Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Finishing Material Shape Compatible Cable (mm) Number of Cores Number of Compatible Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 ABS resin / Ni plating - 10.0 or less 37 37 1PC 1 17JE-37H-1A-CF 34602556 5.99 SGD
In stock
8.0 or less ABS resin / Ni plating - 8.0 or less - - 1PC 1 17JE-15H-1A-CF 34602531 4.99 SGD
In stock
7.0 Below ABS resin/ Ni plating Straight hood 7.0 Below 9 9 1PC 1 17JE-09H-1A-CF 34602522 4.99 SGD
In stock
7.0 Below ABS resin/ Ni plating Straight hood 7.0 Below 25 25 1PC 1 17JE-25H-1A-CF 34602547 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Perfect for small volume multi-product production
5
From Japan
On 2017-12-20 12:06:35
It is made of reliable DDK and there is no problem in quality and usability. It is thankful to produce small quantities of various kinds with different specifications for each customer like our company. Even small volume purchase is inexpensive and can be obtained quickly and it is saved. However, even if the engagement screw is handled with Monotaro san, it will be more helpful. Currently, we purchase knurled head inch screws from other companies.
This review is about item#34602522.
Electric wiring
5
From Japan
On 2016-07-29 17:17:06
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#34602531.
How is the price to come? Is it?
3
From Japan
On 2015-03-20 22:17:40
Because I am using it from the past, there is no other alternative to this
This review is about item#34602522.
Used when creating cables
5
From Japan
On 2014-07-24 15:31:26
The price is reasonable, but quality is high because there is no contamination of outlying items. You can use it with confidence.
This review is about item#34602522.

Related Products