Buy more than* S$200* and get FREE SHIPPING

17 JE Series Socket Connector Case Included

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Rated Voltage (V)
AC300(r.m.s)
...see all
Product Options
ADD TO CART
Connector Shape Rated Current (A) Screw Type Withstand Voltage Operating Temperature Range (deg C) Insulation Resistance (Mohm) Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Shape Rated Current (A) Screw Type Withstand Voltage Operating Temperature Range (deg C) Insulation Resistance (Mohm) Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seo socket connector 5 / contact (Mating screw) M2.6 x 0.45 AC1000V (r.m.s.) 1 minute -25 to 85 More than 1000 (DC500V) 37 1PC 1 17JE-13370-02(D8A)A-CG 34602592 18.26 SGD
In stock
Seo socket connector 5 / contact (Mating screw) M2.6 x 0.45 AC1000V (r.m.s.) 1 minute -25 to 85 More than 1000 (DC500V) 15 1PC 1 17JE-13150-02(D8A)A-CG 34602574 8.64 SGD
In stock
Socket connector 5/contact (Fitting screw thread) M2.6x0.45 AC1000V(r.m.s.)1 minute -25 - 85 1000 or more (DC500V) 9 1PC 1 17JE-13090-02(D8A)A-CG 34602565 7.90 SGD
In stock
Socket connector 5/contact (Fitting screw thread) M2.6x0.45 AC1000V(r.m.s.)1 minute -25 - 85 1000 or more (DC500V) 25 1PC 1 17JE-13250-02(D8A)A-CG 34602583 10.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Creating extension cable
5
From Japan
On 2015-04-09 01:18:24
It is inexpensive and convenient to have all the parts necessary for the connector.
This review is about item#34602565.
For unmanned vehicles
5
From Japan
On 2013-03-20 21:42:58
Very it was convenient. (D8C) was the was a disappointing no.
This review is about item#34602565.
Unmanned vehicle
4
From Japan
On 2013-02-01 12:31:05
I think the solder specification is normal.
This review is about item#34602565.

Related Products