Buy more than* S$200* and get FREE SHIPPING

17 JE Series Pin Connector Case Included

4.33 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
1000 or more (DC500V)
Connector Shape
Pin connector
Rated Current (A)
5/contact
Screw Type
(Fitting screw thread) M2.6x0.45
Withstand Voltage
AC1000V(r.m.s.)1 minute
Rated Voltage (V)
AC300(r.m.s)
Operating Temperature Range (deg C)
-25 - 85
Specification
Connector with cable hood Shielding products
...see all>
Product Options
ADD TO CART
Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1PC 1 17JE-23090-02(D8A)-CG 34602601 7.99 SGD
In stock
15 1PC 1 17JE-23150-02(D8A)-CG 34602617 8.99 SGD
In stock
25 1PC 1 17JE-23250-02(D8A)-CG 34602626 10.99 SGD
In stock
37 1PC 1 17JE-23370-02(D8A)-CG 34602635 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Cable renewal for electrical parts
5
From Japan
On 2017-05-11 15:56:03
It is neither possible nor impossible, it is as expected. If tubes for soldering part cover are included, it is still better.
This review is about item#34602617.
Own cables
2
From Japan
On 2016-09-01 20:54:24
Screw to fix with the other terminal is a bit thin and short, it can not fix. I tried several kinds of opponent side, but neither was fixed with screws. It may be that the screw specifications are different.
This review is about item#34602601.
Extension cable creation
5
From Japan
On 2015-04-09 01:21:17
It is inexpensive and convenient because all necessary parts are available for the connector.
This review is about item#34602601.
For equipment connection, RS-232
5
From Japan
On 2014-04-06 23:35:15
There is also a torso tape for knitting wire treatment and it is conscientious.
This review is about item#34602601.
For cable creation
5
From Japan
On 2013-02-15 13:44:52
I have not used it, but soldering went smoothly. Since the metal fittings attaching the cables to the connectors are securely attached, the core wires do not seem to come off so I am relieved.
This review is about item#34602626.
Used for unmanned vehicles
4
From Japan
On 2013-02-03 15:51:53
I wear a cable cover, but is it OK to attach the cover just before the earth?
This review is about item#34602626.

Related Products