Buy more than* S$200* and get FREE SHIPPING

Impact Wrench

5.00 (1)
Number of Blows (min-1)
(Hi) 0 - 3200, (Low) 0 - 2500
Screw Fastening Capacity (mm) High-Strength Bolt
M10 to M16
Screw-Fastening Capacity (mm) Bolt
M10 to M16
Socket Outlet (mm)
12.7 (one-touch)
Maximum Tightening Torque (N m)
200
Body Dimensions (Length x Width x Height) (mm)
233x72.5x205
Revolution (min-1[r.p.m])
(Hi) 0 - 3100, (Low) 0 - 2600
Power Consumption (W)
320
Power (V)
Single-phase 100
Current (A)
3.5
Weight (kg)
1.5
TRUSCO Part Number
360-9278
Accessories
Carrying case, hex socket (one-touch, light soy Long type) 19.21 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IW-2000 34610536 259.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2016-02-09 22:18:11
Slightly torque weak, you need to loosen in advance human power. No problem because the last to use a torque wrench when tightening.
This review is about item#34610536.

Related Products