Buy more than* S$200* and get FREE SHIPPING

Impact Conversion Adapter

4.53 (30)
Hardness
HRc40-44
...see all>
Product Options
ADD TO CART
Weight (g) Material Accessories Outside Diameter D (phi mm) Dimension L1 (mm) Plug Angle (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Accessories Outside Diameter D (phi mm) Dimension L1 (mm) Plug Angle (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 - - 25 16 - 38 1pc 1 12.7 -> 9.5 56673268 15.99 SGD
In stock
165 - - 30 16 - 48 1pc 1 12.7 to 19 56673277 17.99 SGD
In stock
332 SCN440/parker treated O ring and pin 44 28 Concave 19 -> convex 12.7 58.5 1PC 1 19->12.7 34557564 20.99 SGD
In stock
455 SCN440/parker treated O ring and pin 42 28 Concave 19 -> convex 25.4 63.2 1PC 1 19->25.4 34557573 29.99 SGD
Shipped after 2018-02-06
639 SCN440/parker treated O ring and pin 54 31 Concave 25.4 -> convex 19 74 1PC 1 25.4->19 34557582 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 2
1 star 1
Review Rating: 4.53
30 Customer Reviews
The reviews are automatic translation.
For car maintenance
4
From Japan
On 2017-10-14 11:37:59
It is saved because the price is cheaper than other stores so you can order with other things
This review is about item#34557564.
Cars
5
From Japan
On 2017-09-28 16:43:57
It's easy and it's good. 12.7 - 12.7 I also want some
This review is about item#56673268.
Maintenance of automobiles
4
From Japan
On 2017-07-10 14:33:23
Should I have bought more than 2,000 yen at Astro Products and bought the conversion socket I bought, Should I buy it again? I thought that I had other orders with MonotaRO, so I caught the campaign together for around 1,000 yen cheaply! Things are together.
This review is about item#34557564.
Makita TW 1001 D Impact wrench attached
5
From Japan
On 2017-05-22 17:49:50
I bought Makita TW1001D Impact Wrench, but I was in trouble because the shaft was 19 mm thick and the shaft was 12.7 mm half inches and I could not use it, I purchased this product. When this product was attached to the TW1001D it fits perfectly and the half-inch socket is securely fixed with the ball and it becomes usable. Although the replacement of the socket is extremely comfortable and satisfying, we have a few difficulties. First of all, the ring of rubber is considerably stiff, it is difficult to remove with fingers, and it is necessary to remove it with a flathead screwdriver. Secondly, this adapter itself is somewhat bigger than other companies' products. Because the rubber was hard, I was trying to attach the rubber of another company's adapter, it was thick and I could not use it. Well, once attached, you do not have to remove it so so, it seems that the difficulty is not so much a problem.
This review is about item#34557564.
Tire exchange
2
From Japan
On 2017-03-20 17:32:49
I used it for 2 tires every year for 4 cars. I also used it for the 1 t truck's left screw. I have finished using it for about 5 years or so. Perhaps the electric impact was too strong.
This review is about item#34557564.
Machine installation / maintenance
5
From Japan
On 2017-01-19 13:03:22
I'm in the office overseas, but I'm having troubles with such a nice tool. I appreciate Japan that you can trust both price and quality, which you can obtain with certainty.
This review is about item#34557573.
Maintenance of the motorcycle
5
From Japan
On 2016-12-28 20:11:53
It is a very convenient item, the price is also cheap and things are very good.
This review is about item#34557564.
Use an impact driver to size 12.7 in size 19.
5
From Japan
On 2016-09-29 16:52:20
Very cheap, convenient and handy.
This review is about item#34557564.
For torque wrench
5
From Japan
On 2016-08-26 16:26:24
I bought it for a torque wrench. The impression you used is a word of satisfaction.
This review is about item#34557573.
Tire exchange
5
From Japan
On 2016-07-31 16:39:17
I think that it is a commodity that is comparable to commodities such as KTC.
This review is about item#34557573.

Related Products