Buy more than* S$200* and get FREE SHIPPING

Electric Drill

Max Boring Capability (mm) Wooden
9
Max Boring Capability (mm) Iron
6.5
Cord Length (mm)
5
Chucking Ability (mm)
0.5 to 6.5
Body Dimensions (Length x Width x Height) (mm)
186x55x145
Revolution (min-1[r.p.m])
4000
Power Consumption (W)
190
Power (V)
Single-phase 100
Current (A)
2
Weight (kg)
0.9
TRUSCO Part Number
327-7488
Accessories
Chuck handle belt hook
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-650 34610554 179.59 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products