Buy more than* S$200* and get FREE SHIPPING

Temperature Controller, Digital Fine Thermo DG2N

4.57 (7)
Material (sheathed heater)
SUS316
Temperature Measuring Junction
Non-grounding type
Temperature Setting Range (degree c)
750 degree C to 0 degree c (room temperature)
Room-temperature Adjustment Accuracy
+/-3
Temperature Display Pricision
+/-( 1 %F. S. +2.5 degree)
Dimensions (Width x Length L x Thickness)(mm)
66x210x33
Operating Temperature (deg C)
Without condensation 5 to 40 deg C (less than 85% humidity)
Tolerance
Class 2
Temperature Control System
ON/OFF control
Weight (kg)
0.5
Accessories
Sensor (K-type thermocouple)
...see all>
Product Options
ADD TO CART
Maximum Load (kw) Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Load (kw) Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 (resistance load) 100(50/60Hz) 355-6921 1PC 1 DGC1151 34563006 269.90 SGD
In stock
3 (resistance load) Single phase 200/220 (50/60Hz) 355-6930 1PC 1 DGC2151 34563015 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For self-made drying room, at heater control
5
From Japan
On 2017-11-20 14:59:29
It was energized until it reached the set temperature, and we were seeking a thermo to be automatically disconnected when it reached the set temperature. As this product can connect 200V products, it was a perfect commodity. (There are also for 100 V) Thanks to this product, it became possible to control heater safely and comfortably, so it was very good to purchase.
This review is about item#34563015.
For temperature control of ribbon heater
5
From Japan
On 2017-10-24 16:05:22
It is very easy to set up with the ribbon heater for the purpose of preventing dew condensation on simultaneous purchase.
This review is about item#34563006.
Temperature control of piping
4
From Japan
On 2017-06-07 11:40:46
It is used to keep piping temperature at 50 degrees. Heater is wound from above the temperature sensor part. There is no particular problem at present so far. It seems that a safety device is attached, but I am not sure what conditions and how to work. Please let me know in detail.
This review is about item#34563006.
Machine preheating
3
From Japan
On 2016-11-07 16:40:32
Easy operation and easy to use. However, care should be taken because coating of wiring is low heat resistance and it can be easily solved when exposed to high temperature
This review is about item#34563006.
Used for adjusting the heat source of the baking machine
5
From Japan
On 2016-02-27 21:17:30
Previously, I purchased it because the one I used was broken. Easy to use, easy to install.
This review is about item#34563006.
For control of heater
5
From Japan
On 2015-04-06 16:07:30
I used it to control a heater, but it is very easy to use and it can be used easily without reading a manual. The cable is also firm and weak. I am using it with confidence because the covering is also fascinating. Since performance is also no problem, it is very easy to use as a control application.
This review is about item#34563006.
Hot water heating control
5
From Japan
On 2014-01-20 14:17:47
It is used as a throw-in heater control. It is convenient because it can be used easily. Regarding price and durability, we do not compare with other products, so we do not know.
This review is about item#34563006.