Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Runner

3.00 (2)
Purpose
For medium-sized rail
Allowable Load (kg)
3
Material
Plate / polyester Wheels / nirei Daenringu/SUS430
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 32-R 34563067 1.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To put the curtain rail
1
From Japan
On 2015-08-25 17:18:25
Unusable because the size is not suitable.
This review is about item#34563067.
Storage shelves of mold processing equipment
5
From Japan
On 2014-08-25 09:22:50
Medium-sized curtain rail aluminum and simultaneous purchase. No problem we can use.
This review is about item#34563067.

Related Products