Buy more than* S$200* and get FREE SHIPPING

Electrical Insulation Vinyl Tape No.21N

4.22 (51)
Tensile Strength (N/10mm)
31.3
Opposite SUS Adhesive Strength (N/ 10 mm)
1.81
Elongation (%)
180
Tensile Strength (N/mm)
35.9
Tape Thickness (mm)
0.2
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
Insulation Breakdown Voltage (kV/mm) Rewind Strength (N/10mm) JIS Standard Adhesive Base Material Color Tape Length (m) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Breakdown Voltage (kV/mm) Rewind Strength (N/10mm) JIS Standard Adhesive Base Material Color Tape Length (m) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 20 -10-60 1pack(10roll) 1 No.21N 21350227 17.99 SGD
In stock
- - - - - - 10 -10-60 1pack(10roll) 1 No.21N 21350236 9.99 SGD
In stock
61.2 (attrName state) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl group material White 20 - 1Pack(10Roll) 1 No.21N 34563505 17.99 SGD
In stock
61.2 (original state) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl group material Yellow 20 - 1Pack(10Roll) 1 No.21N 34563514 17.99 SGD
In stock
61.2 (attrName state) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl group material Green 20 - 1Pack(10Roll) 1 No.21N 34563523 17.99 SGD
In stock
61.2 (attrName state) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl group material Black 20 - 1Pack(10Roll) 1 No.21N 34563532 17.99 SGD
In stock
61.2 (attrName state) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl group material Blue 20 - 1Pack(10Roll) 1 No.21N 34563541 17.99 SGD
In stock
61.2 (original state) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl group material Ash 20 - 1Pack(10Roll) 1 No.21N 34563557 17.99 SGD
In stock
61.2 (original state) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl group material Transparent 20 - 1Pack(10Roll) 1 No.21N 34563566 17.99 SGD
In stock
61.2 (attrName state) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl group material Red 20 - 1Pack(10Roll) 1 No.21N 34563575 17.99 SGD
In stock
61.2 (Normal) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl bade material White 10 - 1Pack(10Roll) 1 No.21N 37648597 9.99 SGD
In stock
61.2 (Normal) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl bade material Yellow 10 - 1Pack(10Roll) 1 No.21N 37648606 9.99 SGD
In stock
61.2 (Normal) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl bade material Green 10 - 1Pack(10Roll) 1 No.21N 37648615 9.99 SGD
In stock
61.2 (Normal) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl bade material Black 10 - 1Pack(10Roll) 1 No.21N 37648624 9.99 SGD
In stock
61.2 (Normal) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl bade material Blue 10 - 1Pack(10Roll) 1 No.21N 37648633 9.99 SGD
In stock
61.2 (Normal) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl bade material Ash 10 - 1Pack(10Roll) 1 No.21N 37648642 9.99 SGD
In stock
61.2 (Normal) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl bade material Transparent 10 - 1Pack(10Roll) 1 No.21N 37648651 9.99 SGD
In stock
61.2 (Normal) 3.42 (low speed) JIS C 2336 A-kind Rubber type Vinyl bade material Red 10 - 1Pack(10Roll) 1 No.21N 37648667 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 7
3 star 10
2 star 3
1 star 1
Review Rating: 4.22
51 Customer Reviews
The reviews are automatic translation.
Telecommunication construction etc.
4
From Japan
On 2018-04-16 21:58:49
Used for insulation after connection such as electrical work, communication work work. There is no problem.
This review is about item#37648624.
Prevent the intrusion of rainwater and bacteria into the cracked part when shelving pear branches
2
From Japan
On 2018-03-30 08:03:43
I have used domestic Nitto Denko tapes until now This item was made in China, the adhesion was weak and the growth of vinyl was bad and regrettable. There was not much merit in terms of price.
This review is about item#34563532.
Insulation tape
3
From Japan
On 2018-03-05 18:24:29
I use it for insulation processing of electrical wiring connection part and wire binding. I want you to have a little stickiness.
This review is about item#34563532.
Electrical construction
2
From Japan
On 2018-02-01 20:01:50
I do not know clearly Yazaki Souki was good for usability
This review is about item#37648642.
For cable joint insulation
4
From Japan
On 2018-02-01 14:44:33
Last time I bought a tape made by tesa (tesa), but when the temperature is low the adhesion is weak, so I decided to do this.
This review is about item#37648597.
Cap fitting of rubber connector
5
From Japan
On 2018-01-18 15:19:15
I think that this tape is excellent in cost performance. Also, tape hardness during taping is easy to use and I would like to continue using it.
This review is about item#34563514.
Insulation tape
5
From Japan
On 2018-01-14 22:05:47
As expected, it is a Nitto Denko product It is easy to wind around. I felt there was a volume for unit price.
This review is about item#34563532.
Electric Construction
3
From Japan
On 2017-07-18 18:09:50
I have not used it, but it is an ordinary one. The brand named Nitto seems to be reliable.
This review is about item#37648642.
Protection of wiring cable
3
From Japan
On 2017-06-17 17:29:15
Protect the connecting part of the wiring cable The thing of this manufacturer used from before
This review is about item#34563532.
Protection of carbon material
5
From Japan
On 2017-05-26 15:26:19
It is a repeater. There are various colors, but white is hard to rise in temperature even in summer, so even if it stretches for a long time, there are few opportunities to use white because there is little stickiness.
This review is about item#34563505.

Related Products