Buy more than* S$200* and get FREE SHIPPING

Moped Bulb, 2 Wheeled Vehicle Head Lamp, 6V

4.50 (4)
Glass Bulb Type
T19L
Connector
P15d-25-1
Rated Voltage (V)
6
Color
Clear
Compatible
General
...see all
Product Options
ADD TO CART
Part No. Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
09471-06022 15/15 Double ball 1Box(10PC) 1 A3598HA 34568091 -
Discontinued
[x]
09471-06015 25/25 Double bulb 1Box(10PC) 1 A3625A 34568107 36.63 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for old car (two wheels)
5
From Japan
On 2016-08-23 18:58:37
There are few shops dealing with 6v valve and it is very helpful
This review is about item#34568107.
As a replacement part
5
From Japan
On 2015-01-15 19:47:48
It is a satisfactory part.
This review is about item#34568107.
Consumables replacement, spare parts
3
From Japan
On 2014-03-26 19:17:41
I could use it normally
This review is about item#34568107.
6V Car headlight change valve
5
From Japan
On 2013-11-13 19:36:03
I am satisfied because I am a reliable manufacturer.
This review is about item#34568091.

Related Products