Buy more than* S$200* and get FREE SHIPPING

Screw Joint

Purpose
Attached on end of the chain and use during hook color ring cones, etc.
Wire Diameter (phi mm)
6
Dimension (mm)
25x57.5
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Compatible Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire diameter for phi6mm Green 1Set(2PC) 1 871-27 34563611 -
Discontinued
[x]
Wire diameter for phi6mm White 1Set(2PC) 1 871-26 34563602 13.99 SGD
In stock
For line diameter phi6mm Yellow 1Set(2PC) 1 871-25 34563593 13.99 SGD
In stock
ADD TO CART

Related Products