Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Outer Diameter (phi mm) Nominal Diameter Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Outer Diameter (phi mm) Nominal Diameter Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ASTM316L (SUS316L or equivalent) 16.8 13 10 1Roll 1 RFL10-16.8 34567522 69.99 SGD
In stock
SUS304 16 13 10 1Roll 1 RFL10 34567495 51.99 SGD
In stock
SUS304 16 13 25 1Roll 1 RFL25 34567504 119.99 SGD
In stock
SUS304 20 20 10 1Roll 1 RFL20-10 34567513 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Waterwork construction
5
From Japan
On 2018-02-23 12:38:30
With a low carbon type (316 L type), a stable flange which is very easy to process is formed and there is no concern of water leakage. The material of Monotaro with the same diameter is SUS 316 Although I bought it once, it is a little inexpensive but it is hard to be unlikely to land on the flange so it is a nominate purchase that has returned to the Revillac again.
This review is about item#34567522.
Water supply, hot water supply piping, connection with equipment
5
From Japan
On 2016-10-01 19:44:12
I have worked in facility construction for thirty years. Until now, I used a certain maker item, but I can use it without problems by using it this time. I also would like to purchase the next.
This review is about item#34567513.
Air conditioning construction
5
From Japan
On 2016-07-22 16:57:28
Very easy to use, the price is satisfied cheaply.
This review is about item#34567495.
Water heater
5
From Japan
On 2015-07-07 14:36:49
cheap.
This review is about item#34567495.
Water service
5
From Japan
On 2015-02-08 09:37:17
I think it's good
This review is about item#34567495.
Used for connection of self-made hot water heating piping.
5
From Japan
On 2015-02-05 19:40:07
As of now the durability is no problem.
This review is about item#34567522.
Water piping
5
From Japan
On 2014-06-19 23:20:36
I used it without problems.
This review is about item#34567495.
Hot water supply / water supply piping
5
From Japan
On 2014-06-12 23:25:36
I feel that the wall thickness is a little thin, but that is useful for places where fine adjustment is necessary
This review is about item#34567495.
Water heater piping
5
From Japan
On 2014-03-31 16:42:07
First of all I am satisfied with the price. Prompt ordering is also nice. I will continue to use it.
This review is about item#34567495.
Water supply hot water supply construction
4
From Japan
On 2013-10-22 17:39:49
It is convincing given the price
This review is about item#34567522.