The reviews are automatic translation.
Hot water piping
From Japan
On 2018-01-22 16:35:44
Inexpensive, precision of screw side and copper pipe connection side was also no problem at all.
It was a product that I also wanted to buy next.
Hot water supply piping at the time of replacing the water heater
From Japan
On 2017-11-11 15:38:34
I am saved because it arrives in two or three days at a much cheaper price than MR
Hot water supply pipe
From Japan
On 2017-08-18 19:35:26
It is equivalent to buying in a wholesaler, very easy to use. The price is reasonable and satisfying
Waterwork construction parts
From Japan
On 2017-06-04 08:27:49
It is used for copper pipe construction, it can be used without any problem, it is obtained if you think about the price
When water heater is connected
From Japan
On 2017-05-08 08:38:19
You can use it with the same quality as you buy at a pipe store. Is recommended.
For connection at hot water supply replacement
From Japan
On 2017-01-05 17:19:47
It's a bit thick, so it's hard to install, but it's cheap and saved.
Work during boiler replacement
From Japan
On 2016-07-17 17:39:12
It is a low price fitting that can be used for boiler installation work.
Piping of water heater
From Japan
On 2016-01-28 11:34:11
I am using it for piping of water heater It is cheap and is good.
Normally
From Japan
On 2015-12-28 18:43:50
Can be used. I also buy next.
Hot water supply pipe
From Japan
On 2015-12-17 18:00:16
Even if you think about the trouble of brazing, it is saved because you do not have to buy the optimum MR joint price etc.