Buy more than* S$200* and get FREE SHIPPING

Both Nut Adapter

4.67 (3)
Nominal Diameter
G13xG13
Material
Brass
Specification
With packings
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NNA13 34567732 4.30 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For floor heating up
5
From Japan
On 2016-01-29 15:10:32
It is used when connecting to a hose and a switching cock. It is convenient because it can connect easily.
This review is about item#34567732.
Solar
5
From Japan
On 2014-05-01 14:51:36
We use one piece nut and two nuts properly and reduce the number of parts. Product can be used without problems COSPA is also GOOD.
This review is about item#34567732.
Piping connection of water purification device
4
From Japan
On 2010-12-18 23:08:35
It is easy to use because it can be used as a union.
This review is about item#34567732.