Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T Type Flexible Pipe for Water

4.66 (44)
Materials (pipes)
SUS304
Material (nuts)
Brass
Material (packing)
NBR
Outer Diameter (phi mm)
16
Nominal Diameter
G13
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 1PC 1 RF80 34567863 7.99 SGD
In stock
500 1PC 1 RF50 34567836 4.99 SGD
In stock
1000 1PC 1 RF100 34567881 8.99 SGD
In stock
400 1PC 1 RF40 34567811 3.99 SGD
In stock
600 1PC 1 RF60 34567845 4.99 SGD
In stock
900 1PC 1 RF90 34567872 7.99 SGD
In stock
350 1PC 1 RF35 34567802 4.99 SGD
In stock
700 1PC 1 RF70 34567854 5.99 SGD
In stock
200 1PC 1 RF20 34567775 3.99 SGD
In stock
300 1PC 1 RF30 34567793 3.99 SGD
In stock
450 1PC 1 RF45 34567827 4.99 SGD
In stock
150 1PC 1 RF15 34567766 2.99 SGD
In stock
250 1PC 1 RF25 34567784 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 7
3 star 4
2 star 0
1 star 0
Review Rating: 4.66
44 Customer Reviews
The reviews are automatic translation.
Piping work of water heater
5
From Japan
On 2018-05-16 18:49:35
I exchange the relief valve, so I replaced all of the hot water piping. I thought that I would like to have a degree of freedom in preparation for the next exchange and I used this flexi. We used the KVK flexi nipple, but no problems occurred, no leaks etc did not occur, we could safely pipeline.
This review is about item#34567784.
Replacement of PVC plumbers burst by freezing
5
From Japan
On 2018-05-09 07:57:16
It is cheap and good. Of course, it can be used without problems. It is sensuous, but the tolerance to freezing is more likely than PVC.
This review is about item#34567811.
Washlet installation
5
From Japan
On 2018-03-27 17:11:08
It is purchase with continuation as usual. I am satisfied, especially without problems.
This review is about item#34567766.
Water supply and water supply construction
5
From Japan
On 2018-03-09 09:23:15
Virtue has no problem, easy to use, packing is included, the price is also cheap.
This review is about item#34567802.
Water heater connection
4
From Japan
On 2018-02-01 15:10:54
Somewhat, water leak started, so I tried to replace it. It can be exchanged only with a monkey wrench
This review is about item#34567836.
Kerosene tank outlet
5
From Japan
On 2018-01-12 16:18:45
It was better if there was a commodity that was not originally attached to one side of the nut
This review is about item#34567766.
Flexible exchange of water heaters
5
From Japan
On 2017-11-06 15:21:20
Because I thought that it was cheap, evaluation was also good, so I ordered this item. There is no problem in finish and work at all. Delivery was also fast, contacts were firmly found and I could purchase with confidence. Especially packing is polite and we are a little worried only for long bags, but I would like to take care in the future with perfect packaging.
This review is about item#34567863.
Replacement of water supply pipe
5
From Japan
On 2017-09-28 10:55:54
From short to long, there are many variations, so you can do as you want. End treatment of pipe, screw of nut etc, there is neat and rough. It is cheap enough to make you feel uneasy but the quality is good. It is also good that the items are contained in bags one by one and the seal is not pasted directly. (There is a thing that it is troubled that the directly sticker seal of the home center does not peel off cleanly)
This review is about item#34567836.
Repair work of water heater
5
From Japan
On 2017-07-02 17:50:34
Although it sold also at the home center, this one is profitable profitably.
This review is about item#34567766.
Peripheral parts for installing toilet hot-water toilet seat
5
From Japan
On 2017-06-02 18:32:49
I bought 30 cm, but maybe even 20 cm. Even an amateur was saved because it was easy construction.
This review is about item#34567793.