Buy more than* S$200* and get FREE SHIPPING

T Type Flexible Pipe for Water

5.00 (10)
Materials (pipes)
SUS304
Material (nuts)
Brass
Material (packing)
NBR
Outer Diameter (phi mm)
20
Nominal Diameter
G20
...see all
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
900 1PC 1 B20-90 34568003 12.91 SGD
Shipped after 2017-01-30
250 1PC 1 B20-25 34567915 6.19 SGD
Shipped after 2017-01-23
150 1PC 1 B20-15 34567897 5.03 SGD
Shipped after 2017-01-30
300 1PC 1 B20-30 34567924 6.96 SGD
Shipped after 2017-01-23
350 1PC 1 B20-35 34567933 7.09 SGD
Shipped after 2017-01-23
400 1PC 1 B20-40 34567942 7.61 SGD
Shipped after 2017-01-23
500 1PC 1 B20-50 34567967 8.64 SGD
Shipped after 2017-01-23
600 1PC 1 B20-60 34567976 10.19 SGD
Shipped after 2017-01-24
700 1PC 1 B20-70 34567985 11.23 SGD
Shipped after 2017-01-23
800 1PC 1 B20-80 34567994 11.61 SGD
Shipped after 2017-01-23
1000 1PC 1 B20-100 34568012 12.91 SGD
Shipped after 2017-01-23
200 1PC 1 B20-20 34567906 5.80 SGD
Shipped after 2017-01-23
450 1PC 1 B20-45 34567951 7.74 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:32:49
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#34567967.
Water heater pipe connections
5
From Japan
On 2017-01-09 20:33:55
Short was in a hardware store, but was purchased because there was no more than 500mm. Since there is no worry of rust in stainless safe to use.
This review is about item#34567994.
Use in crowded tie of the water heater
5
From Japan
On 2016-11-30 19:08:58
Because the water heater was broken was used in crowded tie of the hourly rate Mizuguchi and OUT side of the mouth of the replacement at DIY. I use wrapped in insulating material price also cheap, and very useful because the choice even length
This review is about item#34567967.
The flexible pipe of the hot water supply pipe connection was changed from 300mm to 450mm due to shifting the installation position of kerosene boiler
5
From Japan
On 2016-02-27 01:27:19
Kind of than the assortment of home improvement length was handy are as perfect in 50mm kite. Of price to was saved will be a few percent cheaper to pay for shipping separately also.
This review is about item#34567951.
It was purchased as a replacement pipe of the water heater
5
From Japan
On 2016-01-28 15:15:26
Size also helped us very because it is a wide variety in available depending on the application, I think the price was also very good because it is not necessary to carry the bother foot so cheap home improvement par.
This review is about item#34567906.
Replacement of the piping
5
From Japan
On 2016-01-03 16:33:59
1M or more of the pipes also saved if choose. Since not treated, it was decided to use another shop.
This review is about item#34567924.
Pipe repair
5
From Japan
On 2014-06-27 10:33:01
It is a commodity that cost-effective and can recommend high. Please give me the sale of inch size (25), if possible. Purchasing history have a different site
This review is about item#34567924.
Connection to the water heater
5
From Japan
On 2014-03-09 15:40:15
I was satisfied with the good
This review is about item#34567897.
Solar remodeling
5
From Japan
On 2013-11-08 13:39:42
Without problems we can use. Cost performance is good. Size may also be rich.
This review is about item#34567906.
Water-related
5
From Japan
On 2010-05-11 00:51:27
It is Monotarou without hesitation because the size of this hand is not put quite in the home improvement. It is even more good if that day shipping goods more increase
This review is about item#34567897.

Related Products