Buy more than* S$200* and get FREE SHIPPING

PF Duct Connector, Type GGrey Color

Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Material (lock nut)
PS
Material (stopper)
PC
Materials (cap)
PE
Color
Gray
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
...see all>
Product Options
ADD TO CART
Nominal Designation Dimensions L (mm) Material (Body) Nominal Designation of Screw Compatible Tube Compatible Knockout Diameter (mm) Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Dimensions L (mm) Material (Body) Nominal Designation of Screw Compatible Tube Compatible Knockout Diameter (mm) Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conduit / 22 (25) 51 Flame retardant ABS G3/4 (Except MF-22) PF pipe 22 27 14.5 34 39.3   1Bag(10PC) 1 MFSK-22GH 34566901 12.99 SGD
In stock
Conduit / 28 (31) 62.5 Flame retardant ABS G1 (Except MF-28) PF pipe 28 34 15 44 46.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 MFSK-28GH 34566917 24.99 SGD
Shipped after 2018-01-23
Conduit / 36 77 Flame retardant ABS G1 1/4 PF pipe 36 42 15 55.5 57.7   1PC 1 MFSK-36GH 34566926 4.99 SGD
Shipped after 2018-01-23
Conduit/22(25) 43.5 Resistance-to-flame ABS G3/4 PF tube 16 (*not including MF-16) 27 14.5 34 31.4   1Bag(10PC) 1 MFSK-16GH 34566892 9.99 SGD
In stock
ADD TO CART

Related Products