Buy more than* S$200* and get FREE SHIPPING

PF Pipe Connector

Material (lock nut)
PS
Material (stopper)
PC
Materials (cap)
PE
Type
High-grade type
Material (Body)
Flame retardant ABS
Color
Milk White
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
...see all
Product Options
ADD TO CART
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Designation Dimensions L (mm) Type Nominal Designation of Screw Compatible Tube Compatible Knockout Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Designation Dimensions L (mm) Type Nominal Designation of Screw Compatible Tube Compatible Knockout Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.5 34 31.4 Conduit / 22 (25) 43.5 - G3/4 (Except MF-16) PF pipe 16 27 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 MFSK-16GM 34566935 12.39 SGD
Shipped after 2017-01-31
15 44 46.9 Conduit / 28 (31) 62.5 - G1 (Except MF-28) PF pipe 28 34 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 MFSK-28GM 34566953 27.80 SGD
Shipped after 2017-01-31
14.5 34 39.3 Conduit / 22 (25) 51 High-grade type G3/4 (Except MF-22) PF pipe 22 27   1Bag(10PC) 1 MFSK-22GM 34566944 15.40 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products