Buy more than* S$200* and get FREE SHIPPING

PF Pipe Connector, G TypeWater Proof Model

5.00 (1)
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Material (stopper)
PC
Materials (cap)
PE
Color
Beige
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Designation Dimension W (mm) Dimensions L (mm) Type Material (Body) Purpose Type Nominal Designation of Screw Accessories Material (lock nut) Compatible Tube Compatible Knockout Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Designation Dimension W (mm) Dimensions L (mm) Type Material (Body) Purpose Type Nominal Designation of Screw Accessories Material (lock nut) Compatible Tube Compatible Knockout Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.5 34 39.3 Conduit / 22 (25) - 51 - Flame retardant ABS Mira flexible exclusive Waterproof G3/4 O-ring, packing PS Mirafureki SS22 27 1Bag(10PC) 1 MFSK-22GP 34566996 21.99 SGD
In stock
15 55 57.7 Conduit / 36 - 77 - Flame retardant ABS Mira flexible exclusive - G1 1/4 O-ring, packing PS Mirafureki SS36 42 1PC 1 MFSK-36GP 34567014 6.99 SGD
In stock
31 65 65.5 Conduit / 42 65 93.5 Female Thread PVC Mira flexible exclusive - G1 1/2 O-ring, packing - Mirafureki SS42 48 1PC 1 MFSK-42GP 34567023 11.99 SGD
In stock
35 79 77.9 Conduit / 54 79 112.4 Female Thread PVC Mira flexible exclusive - G2 O-ring, packing - Mirafureki SS54 60 1PC 1 MFSK-54GP 34567032 13.99 SGD
Shipped after 2018-04-27
14.5 34 31.4 Conduit/22(25) - 43.5 - FLAME RETARDANT ABS Mira flexible exlcusive Waterproofed type G3/4 O ring, packing PS Mira flexible SS16 27 1Bag(10PC) 1 MFSK-16GP 34566987 17.99 SGD
In stock
15 44 46.9 Conduit/28(31) - 62.5 - FLAME RETARDANT ABS Mira flexible exlcusive Waterproofed type G1 O ring, packing PS Mira flexible cable SS28 34 1Bag(10PC) 1 MFSK-28GP 34567005 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Communication work
5
From Japan
On 2017-04-23 08:33:32
It is convenient to use PVK box connection when outdoor wiring relay
This review is about item#34566987.

Related Products