LED Magnetic Stand Light
(1)
Feature
* Products that meet your criteria are shown in
table below.
Caution This product is manufactured in Japanese standards. Please check the specification before you order.
Adsorption Power (kgf) 80
Luminous Flux (Lm) 540
LED 6 Light
Power Cord (m) 2
Overall Height (mm) 343
Power Consumption (W) 6
Power (V) AC100
Weight (kg) 1.4
Dimension (mm) (SHADES OF) phi 26 X LENGTH 398
TRUSCO Part Number 355-7731
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Dark work inside the machine
From Japan
On 2015-08-19 14:35:44
Magnet is also powerful, brightness is perfect. It seems to be useful in many places, it is about to purchase additional unless you have problems with durability.
Customers Who Bought This Item Also Bought
Related Products
Top