Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Tie Down

4.42 (12)
Purpose
For prevention of the collapsing of truck cargo.
Working Load [kN]
6
Belt Thickness (mm)
2
Breaking Load (kN)
30
Fixed Side Belt Length (m)
1
Belt Width (mm)
50
Material
Polyester
...see all>
Product Options
ADD TO CART
Winding Side Belt (m) Terminal Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Winding Side Belt (m) Terminal Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 One piece 1PC 1 3T1-3J 34568055 61.99 SGD
Shipped after 2018-06-25
5 One piece 1PC 1 3T1-5J 34568064 62.99 SGD
Shipped after 2018-06-25
5 Itaipu at both ends 1PC 1 3T1-5E 34568021 60.99 SGD
Shipped after 2018-06-25
5 Narrow hook 1PC 1 3T1-5A 34568037 60.99 SGD
Shipped after 2018-06-25
7 Narrow hook 1PC 1 3T1-7A 34568046 70.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Upon delivery
5
From Japan
On 2018-03-24 08:21:40
Although I bought cheap comparable goods many times by other online mail order, I was worried that the belt was thin. It is well satisfactory to purchase cheap items among them, well the goods whose names are still passed. Since I used the same product from before, the product has no problem at all.
This review is about item#34568021.
Load tightening
5
From Japan
On 2017-08-04 14:42:06
If you use campaign you can buy it cheaper than anywhere! Repeat determination is final.
This review is about item#34568037.
Used to fix luggage on light truck
5
From Japan
On 2017-04-15 18:53:45
Easy, reliable tightening and fixing can be done from large luggage to small luggage. It is easy and secure.
This review is about item#34568021.
Luggage fixation
3
From Japan
On 2017-03-21 09:07:41
Since it is related to safety, I am thinking that a professional manufacturer is good and I am purchasing it. The thing of this time has a container and it became convenient for storage.
This review is about item#34568037.
Fixing pallet of wing bed
5
From Japan
On 2016-11-29 15:06:15
There is a length, it is very easy to use because it makes hook easier.
This review is about item#34568046.
Conveyance
2
From Japan
On 2016-07-13 17:51:59
As soon as I hung metal coils I got shattered a little bit too weak
This review is about item#34568021.
truck
4
From Japan
On 2015-04-27 10:10:15
Was good
This review is about item#34568037.
Fastening of truck loads
5
From Japan
On 2014-05-11 08:22:40
It was good with a firm product for price reasons.
This review is about item#34568021.
Shipping
5
From Japan
On 2014-04-02 20:20:34
It is solid. Because prices are cheap, they can be changed to beans.
This review is about item#34568021.
Furniture loading
4
From Japan
On 2014-03-26 08:51:12
Large furniture and S. I bought in order to carry C etc. The price is also cheap and the goods are also firmly in the mood I got it I just started using it No improvement points found
This review is about item#34568021.

Related Products