Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

5.00 (4)
Rotation Number min-1[r.p.m]
12000
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
16(2.0)x14
Body Size (phi mm)
56
Grinding Wheel Dimensions (mm)
100 x 3.5 x outer diameter hole diameter 15 thickness
Cord Length (m)
2-core-2.5
Maximum Output (W)
850
Power Consumption (W)
670
Power (V)
Single-phase 100
Current (A)
7
Height (mm)
60
Weight (kg)
1.5
Overall Length (mm)
280
TRUSCO Part Number
377-9921
Specification
With brake, spindle lock, side handle both sides may be fitting, dust collector connectible, double insulation
Accessories
Resinoid flexible toy Shea (# 36), hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G10B2 34569516 153.75 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Shaving, etc. of iron and steel
5
From Japan
On 2015-04-28 20:33:32
Until now, had been using an air grinder, there is more of an electric grinder is the power depending on the application, it has to come in handy.
This review is about item#34569516.
The underlying polishing
5
From Japan
On 2014-11-21 13:21:27
Although I was allowed to use in the field, as soon as you wear the switch, it is safe because the rotation is stopped.
This review is about item#34569516.
Piping work
5
From Japan
On 2014-02-28 16:28:13
Safe work can be with brake
This review is about item#34569516.
Deburring of soft iron
5
From Japan
On 2013-10-22 00:50:48
I bought are attracted to that brake. After to OFF, there is efficient and sense of security They will stop in about one second. I also liked because double insulation.
This review is about item#34569516.

Related Products