Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

4.00 (2)
Rotation Number min-1[r.p.m]
6800
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
16(2.0)x14
Grinding Wheel Dimensions (mm)
180 x 3.7 x outer diameter hole diameter thickness 22
Cord Length (m)
2-core-2.5
Maximum Output (W)
1650
Power Consumption (W)
1140
Power (V)
Single-phase 100
Current (A)
12
Height (mm)
75
Weight (kg)
3.3
Overall Length (mm)
446
TRUSCO Part Number
378-0074
Specification
Double insulation, spindle lock, side handle both sides may be fitting, dust collector connectible
Accessories
Resinoid flexible toy Shea (# 36), wrench, side handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G18SP 34569534 386.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Processing of welding
4
From Japan
On 2015-07-06 18:19:26
Easy to use lightly
This review is about item#34569534.
It used to finish after welding
4
From Japan
On 2014-04-13 18:26:48
I feel that was used was very good
This review is about item#34569534.

Related Products