Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Resin Dolly

4.29 (24)
Purpose
It can easily carry small and high objects. Also linked to a vertical direction, it is effective for transport of long object.
Possession Hole (mm)
100x35
Pallet Dimension (mm)
600x400
Floor Level (mm)
115
Caster
X4 pieces freely cars
Load Capacity (kg)
100
Material (Wheel)
Synthetic rubber
Wheel Diameter (phi mm)
75
Color
Blue
Weight (kg)
3.2
Material
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JR-100RB 34568247 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 3
2 star 2
1 star 0
Review Rating: 4.29
24 Customer Reviews
The reviews are automatic translation.
I carry a container and it carries it.
5
From Japan
On 2016-03-02 17:31:13
The size is also right, and because it is a rubber tire, movement is also smooth
This review is about item#34568247.
Used for luggage for transport
2
From Japan
On 2015-10-23 16:30:33
When heavy objects are stacked in the middle, there is a tendency for the lower part to bend, which is difficult to use. However, it is saved that the casters are rubber.
This review is about item#34568247.
For delivering and delivering luggage product parts
5
From Japan
On 2015-10-21 17:05:43
It can move quite smoothly
This review is about item#34568247.
Product transport
4
From Japan
On 2015-08-07 08:25:27
Compared with other manufacturer brand products, I feel a little uneasy in strength. But because it is cheap, it breaks down as a replacement if it breaks.
This review is about item#34568247.
Transport movement of bulky objects
5
From Japan
On 2015-06-26 15:32:27
Honestly, the flatbed car made of monoterous resin in the early days (which was previously sold) had been distorted before even the even load of 20 Kg, but this "Tsunagetaro" is quite good. Compared to other brands currently in use nationwide brands are better to use this balance better. As it is still the 2nd unit, it is only about how durability is.
This review is about item#34568247.
Transport of marine products
3
From Japan
On 2015-05-22 15:26:28
Move smoothly in any direction and is easy to use.
This review is about item#34568247.
I carry various forms of things
4
From Japan
On 2014-10-14 14:06:59
Depending on what you carry, you can change the size and connect, so it is easy to carry.
This review is about item#34568247.
To bring in other tools at the site
5
From Japan
On 2014-10-10 09:15:18
I bought it because it is bulky when I fold it with a heavy duty It is small and easy to use even if it is loaded in a wagon car I just wish I could make it a bit more cheap, but the product is satisfactory
This review is about item#34568247.
Place completed boxes, place parts box
5
From Japan
On 2014-09-20 17:16:30
The cost is also cheap, and it is very good to move in front and back, right and left. The load weight is also 100 kilos, we have already purchased more than 30 cars.
This review is about item#34568247.
We will use it when bringing in fixtures.
5
From Japan
On 2014-03-22 12:07:51
Because it was made of very light resin, it was very convenient for carrying in and carrying out. I plan to purchase it next time.
This review is about item#34568247.

Related Products