Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape Specification Knock Standard Compatible Standard Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Specification Knock Standard Compatible Standard Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Nothing Medium-sized square (shallow type) - - Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-AOM 86836084 13.99 SGD
Shipped after 2018-05-31
- - With Large square (deep type) - - Beige   1PC 1 PVK-BLNJ 86836102 14.99 SGD
In stock
- - With Medium-sized square (shallow type) - - Milk White   1PC 1 PVK-ANM 86836057 8.99 SGD
In stock
- - With Large square (deep type) - - Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-BLN 86836093 19.99 SGD
Shipped after 2018-05-31
- - Nothing Large square (deep type) - - Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-BLOJ 86836136 16.99 SGD
Shipped after 2018-05-31
- - With Medium-sized square (deep type) - - Beige   1PC 1 PVK-BNJ 86836163 8.99 SGD
In stock
- - Nothing Medium-sized square (deep type) - - Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-BOJ 86836197 13.99 SGD
Shipped after 2018-05-31
- - With Large square (shallow type) - - Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-ALNM 86836014 17.99 SGD
Shipped after 2018-05-31
- - With Large square (shallow type) - - Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-ALN 86835996 17.99 SGD
Shipped after 2018-05-31
- - With Large square (shallow type) - - Beige   1PC 1 PVK-ALNJ 86836005 15.99 SGD
In stock
- - Nothing Medium-sized square (shallow type) - - Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-AO 86836066 10.99 SGD
Shipped after 2018-05-31
- - With Medium-sized square (deep type) - - Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-BN 86836154 10.99 SGD
Shipped after 2018-05-31
- - Nothing Medium-sized square (deep type) - - Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-BOM 86836206 13.99 SGD
Shipped after 2018-06-01
- - Nothing Large square (shallow type) - - Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-ALOJ 86836032 17.99 SGD
Shipped after 2018-05-31
- - Nothing Medium-sized square (shallow type) - - Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-AOJ 86836075 10.99 SGD
Shipped after 2018-05-31
- - Nothing Large square (deep type) - - Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-BLO 86836127 16.99 SGD
Shipped after 2018-05-31
- - With Large square (deep type) - - Milk White   1PC 1 PVK-BLNM 86836111 14.99 SGD
In stock
- - Nothing Large square (deep type) - - Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-BLOM 86836145 16.99 SGD
Shipped after 2018-05-31
- - With Medium-sized square (deep type) - - Milk White   1PC 1 PVK-BNM 86836172 13.99 SGD
In stock
- - Nothing Large square (shallow type) - - Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-ALO 86836023 17.99 SGD
Shipped after 2018-05-31
- - Nothing Large square (shallow type) - - Milk White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-ALOM 86836041 21.99 SGD
Shipped after 2018-05-31
- - Nothing Medium-sized square (deep type) - - Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVK-BO 86836181 10.99 SGD
Shipped after 2018-05-31
Medium size rectangular head With knock - - (PS)E Shallow Beige   1PC 1 PVK-ANJ 34570611 8.99 SGD
In stock
Medium size rectangular head With knock - - (PS)E Shallow type Gray   1PC 1 PVK-AN 34570627 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Air-conditioning equipment
5
From Japan
On 2018-02-20 14:38:38
I always use it. I always have a sense of stability and I would like to order again.
This review is about item#34570611.
Communication work
5
From Japan
On 2017-04-23 08:30:22
I use it every time It is convenient as a relay of wiring. Piping connection is also easy
This review is about item#34570611.
Wiring garage
5
From Japan
On 2016-03-25 17:05:52
The hole leading to the pipe was also easy to open and could be used without any problems.
This review is about item#86836172.
Used as PF pipe branch connection point
1
From Japan
On 2015-12-01 16:51:06
I attempted triple PF tube coupling sold separately to triple knock, but the size was insufficient and the box broke when I forced it. Looking at the one before use seems like a weld, so there seems to be a weak part of strength. I would like you to sell usable couplings with a margin in triplets.
This review is about item#86836102.
Shutter electrification work (branch wiring from indoor)
5
From Japan
On 2014-09-01 17:42:32
I used it without problems.
This review is about item#34570627.

Related Products