Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Filter for Two-Wheel Barrows, General-Purpose Type

4.84 (19)
Caution
No oil coating. Dry system filter.
...see all>
Product Options
ADD TO CART
Manufactutrer Dimension (Length L x Width W x Thickness) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Dimension (Length L x Width W x Thickness) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yamaha series 250x400x10 Yamaha series 1Sheet 1 BRA-10 34569683 9.99 SGD
Shipped after 2018-06-25
Honda Series 250x400x15 Honda Series 1Sheet 1 BRA-15 34569692 10.99 SGD
Shipped after 2018-06-25
Suzuki Type 250x400x20 Suzuki Type 1Sheet 1 BRA-20 34569701 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-04-30 19:46:50
I used it to reproduce the old car's waste version air cleaner. Especially good without problems.
This review is about item#34569683.
I used it for maintenance for an oil pan type air cleaner of an old tillage machine.
5
From Japan
On 2017-10-26 23:07:33
I am using the oil pan type air cleaner with 20 years old tiller. Although you can still use other company's products for plastic pan of oil pan, you can hardly see the inside sponge part. It used to be used in a state without this, but considerable dust accumulates when cultivating. As this sponge has a thickness of 19 mm, I made it by myself using this sponge part of the donut shape of the part which passes after sponge on the suction side and oil washing just fine. I could easily cut it with scissors and it was saved because I could exchange as much as 5 times as large as this.
This review is about item#34569701.
Element repair of bike, agricultural machinery etc.
5
From Japan
On 2017-04-10 12:09:42
The thing of this maker has moderate hardness, it is easy to handle, it is also easy to cut with a cutter. (Cutting uses a brand-new cutter each time cutting, and cutting it carefully little by little with a circle cutter in circle it cuts cleanly)
This review is about item#34569683.
Compressor with the old model was selected as substitute because there is no parts supply.
5
From Japan
On 2016-08-19 20:04:34
There is no problem in use. It was satisfactory if the price was this size.
This review is about item#34569701.
For motorcycles
5
From Japan
On 2016-08-06 15:08:36
Compared with NTB made by other companies, sponges are rough so it is thought that there is little intake loss.
This review is about item#34569692.
Repair of ITG air cleaner
5
From Japan
On 2016-04-19 12:07:33
ITG air cleaner, if the sponge part deteriorates, it will be exchanged for every frame, it will cost you a few thousand yen, but if you change it by yourself with this filter, it costs only a few hundred yen. I tried it at the first 15 mm, but after that it was replaced to 20 mm closer to the genuine thickness. As it was thick, I could not cut the curve well and it looked like it was now, but I could satisfactorily repair if I even tolerated that point.
This review is about item#34569701.
Master repair
5
From Japan
On 2016-03-23 20:06:25
It is a commodity that is not different from general-purpose goods
This review is about item#34569683.
bike
5
From Japan
On 2016-02-09 14:58:23
It is the best that it is bigger than I thought, and it can be used freely with reasonable use.
This review is about item#34569692.
Motorcycle maintenance
5
From Japan
On 2015-11-30 16:12:52
I think that it is good because it is a domestic product.
This review is about item#34569692.
Motorcycle, bicycle tire change.
5
From Japan
On 2015-10-31 10:00:40
Making is solid and easy to handle items.
This review is about item#34569683.

Related Products