Buy more than* S$200* and get FREE SHIPPING

pH Pen-Tester[M610T]

4.32 (62)
Caution
When you remove the protective cap, liquid can spill out easily, so please be careful. Please check the instrument works normally with standard solution pH7.00 before measurement.
Waterproof
IP57
Detection Unit
pH show /0.1pH Temperature display 0.1degreeC
Calibration
Automatic one-point proofreading
Temperature Compensation (deg C)
(automatic) 0-60
Pricision (deg C)
+/-1.0
Pricision (pH)
+/-0.1
Measuring Range (pH)
0-14.0
Main Part Dimension (mm)
148x29x14
Measurment Range (deg C)
0-60.0
Power
2 CR2032 button batteries (about 100-hour continuous use is possible)
Weight (g)
40
Accessories
4 Monitor batteries (already attached on 2 measuring instruments) Standard solution pH7.00(pH Buffer Solution) 10 ml Electrode storing solution (Soaking Solution) 8ml Hardcase
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M610T 34570252 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 34
4 star 19
3 star 6
2 star 1
1 star 2
Review Rating: 4.32
62 Customer Reviews
The reviews are automatic translation.
PH measurement of cutting fluid
2
From Japan
On 2016-10-11 16:53:20
Though still not using so much, now unmeasurable
This review is about item#34570252.
In liquid ph balance
4
From Japan
On 2016-07-19 05:35:00
It uses more than one year, but we can use not broken. I think very good. I think a better and a little more price drops.
This review is about item#34570252.
Inspection
1
From Japan
On 2016-06-01 16:20:00
Not stable, low accuracy
This review is about item#34570252.
Statutory inspection of the septic tank treated water
5
From Japan
On 2016-02-21 09:51:12
There is only one complaint. Transparent cover part of the body number display window part is that you do not acid resistance. Since using a sterile role of chlorine-based I have is be careful, will touch unknowingly, the surface is rough becomes the frosted glass state, you will not read the numbers. There is no problem in the normal water quality inspection. It was completed without Kaikae if you mention that weak to chemicals chlorine system so get to often see the instruction manual. The junior is the first time you use has been teaching strictly.
This review is about item#34570252.
pH measurement of biological samples
5
From Japan
On 2015-10-31 20:15:51
If the measuring pH of a biological sample that contains the various components, the pH meter for reagent adjustment is intended to be prepared separately. This product, although the exact accuracy was purchased do not expect too much thought of as "disposable" do not request, and try to use, ease of use is also good, but one year from the start of use has elapsed big trouble was also used without. Since the life of the electrode is about one year, but has become the time not be used soon, is under consideration Purchasing a new because the improper exchange of the electrode portion. Since the private brand setting the price is inexpensive and it might be one way of thinking to get a new one for each instrument, but, from the point of view of resources (reuse), we want you to aim to create products that can be replaced only the electrode portion.
This review is about item#34570252.
PH inspection of hydroponics
4
From Japan
On 2015-09-24 17:23:54
It is an affordable price then you have come in handy so easy.
This review is about item#34570252.
When neutralizing after chemical cleaning
5
From Japan
On 2015-09-09 19:34:38
Easy to use and the price is also cheap
This review is about item#34570252.
Septic tank
5
From Japan
On 2015-08-27 16:43:37
Easy-to-use compact.
This review is about item#34570252.
Site
5
From Japan
On 2015-08-19 14:48:57
How to use even a simple LCD is also a good legible.
This review is about item#34570252.
Agriculture
3
From Japan
On 2015-08-10 13:01:59
How do you do if electrode storage solution is gone? Thank you after-sales
This review is about item#34570252.

Related Products