Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Completion byte rectangular byte (inch)

Total Length (inch)
8
Height (inch)
1/2
Width (inch)
1/4
Height (mm)
12.7
Width (mm)
6.35
Length (mm)
203.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 1/4 X 1/2 X 8 34754176 93.99 SGD
Shipped after 2018-07-03
ADD TO CART