Buy more than* S$200* and get FREE SHIPPING

Regulator

4.38 (16)
Pressure Gauge Connection Diameter
R1/8
Material (cover)
Polyacetal
Set Pressure Range (MPa)
0.05-0.85
Installation Method
Bracket attachment
Assured Withstand Pressure (MPa)
1.2
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
Peak Flow Rate (L/min)
2500
Operating Temperature Range (deg C)
5-60
Material (Body)
Zinc alloy
...see all
Product Options
ADD TO CART
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 1PC 1 R-02B 34571415 30.94 SGD
In stock
3/8 1PC 1 R-03B 34571424 30.94 SGD
In stock
1/2 1PC 1 R-04B 34571433 30.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Painting of small parts
5
From Japan
On 2017-02-12 09:42:49
In one of the compressor has been used in the multi-purpose. It was very convenient to use under reduced pressure to paint small parts. We have prepared an additional conversion parts since purchased a half at the screw size 1/4 at the time of purchase.
This review is about item#34571433.
At the time of maintenance of the machine
4
From Japan
On 2017-01-08 11:32:05
I bought the minicomputer for the exchange, but was too large.
This review is about item#34571415.
Not work, use the original pressure adjustment of the compressor
3
From Japan
On 2016-12-08 18:51:25
Although commodity function is satisfactory, it is painful to use big body in the connection diameter of 1/4.
This review is about item#34571415.
Car maintenance
5
From Japan
On 2014-11-05 11:20:32
Especially because I do not feel the problem, I think that cheap and good.
This review is about item#34571415.
Factory equipment
4
From Japan
On 2014-10-23 13:54:50
It is good for the price? With long we will look at whether there is a durability.
This review is about item#34571424.
Air pressure adjustment of the spray gun
5
From Japan
On 2014-05-25 16:58:47
The quality is satisfactory. Weight is about 2kg.
This review is about item#34571415.
Used in the compressor
4
From Japan
On 2014-03-14 13:35:35
If there is just mounting do not know yet, but a problem Cost performance I think that high.
This review is about item#34571415.
Air adjustment, such as a ratchet.
5
From Japan
On 2014-01-28 17:10:19
It is very convenient use in easily, the price is also very satisfied because it is affordable.
This review is about item#34571415.
Compressor pressure adjustment
5
From Japan
On 2012-11-19 13:03:11
Cheaper price is high quality compared to those unlucky until now, we have a good shopping.
This review is about item#34571415.
Mounting to an air compressor
3
From Japan
On 2012-10-28 15:36:59
Have the things was like made in China, which with at the time of purchase, because the awkward accurate memory it was difficult out, now this time of purchase. I Nari we have satisfied.
This review is about item#34571415.

Related Products