Buy more than* S$200* and get FREE SHIPPING

2 Port Direct Acting Solenoid Valve

4.31 (35)
Cv Value
0.33
Ambient Temperature (Degree C)
-20 - 70
Lead Length (mm)
500
Tolerable Voltage Fluctuation
+/-15%
Insulation Class
Class H
Maximum Operating Pressure Differential (MPa)
1.0
Material (body)
Brass
Dimensions C1 (mm)
10
Dimension G(mm)
M5
Dimensions J (mm)
16
Dimensions I (mm)
20.2
Fluid
Air, water, oil
Withstanding Pressure (MPa)
5.0
Dimensions C (mm)
10
Dimensions B (mm)
70.7
Temperature rise
35deg C (50 Hz), 30deg C (60 Hz)
Dimensions E (mm)
PT1/4
Dimensions D (mm)
40
Orifice (mm)
phi3.0
Dimensions A (mm)
26
Connection Caliber (Rc)
1/4
Coil Housing
Grommet lead wire
Effective Sectional Area (mm2)
6.0
Material (Seal)
FPM-F
Power Consumption (W)
50Hz:10 60Hz:8
Number of Ports
2
Dimension H (mm)
29.3
...see all
Product Options
ADD TO CART
Fluid Temperature (Degree C) Current Consumption (A) Maximum Working Pressure (MPa) Rated Voltage (V) Mounting Position Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Current Consumption (A) Maximum Working Pressure (MPa) Rated Voltage (V) Mounting Position Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to90 (there should be no freeze) 0.09 3.0 AC110(50/60Hz) Universal 1PC 1 2W030-02-3(AC110V) 34571476 -
Discontinued
[x]
-20 to 90 (there should be no freeze) 0.045 1.0 AC220(50/60Hz) Freely 1PC 1 2W030-02-3(AC220V) 37657681 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 2
3 star 2
2 star 2
1 star 3
Review Rating: 4.31
35 Customer Reviews
The reviews are automatic translation.
Timer for watering pipe
5
From Japan
On 2015-07-24 23:30:28
A timer and set uses the timer watering the garden. Directly connected by a pipe to the water supply, but water leakage or failure without any satisfaction.
This review is about item#34571476.
Use the water supply to the large water tank
5
From Japan
On 2015-05-19 23:39:50
In conjunction with the 24-hour timer it has been running without any trouble until now.
This review is about item#34571476.
Hot water solenoid valve for temperature control of hot water warm water tank
5
From Japan
On 2013-12-11 15:05:58
The power leads two I want you to put together into one with a cover. Opening and closing sound is large.
This review is about item#34571476.
AIR blow device was linked with the foot switch of the production line
3
From Japan
On 2013-09-17 15:21:53
But I think that it can be cheaper supply if made in China, not much of a solenoid valve ...
This review is about item#34571476.
Solar water heater
5
From Japan
On 2013-06-24 18:09:46
Although I was open or close the water supply of the cock every day, it has been released from the mounting hassle with a digital timer and set that was purchased at the same time. Price is also cheaper to have been very happy.
This review is about item#37657697.
Use the prototype in the water flow.
5
From Japan
On 2013-06-14 16:09:31
Compact sound quiet. There is considerable proof drop resistance. To buy, good Katsuta.
This review is about item#34571476.
Watering and watering of the garden of plants and home garden
5
From Japan
On 2013-06-11 06:01:28
In combination with the irrigation hose (10M) the timer and stable irrigation equipment is ready at a low cost and simple. 2 set is up and running since last year, but firmly moving every day also overcame winter. This time, so to end the handling, we purchased an additional in a hurry. I bought a hose nipple at the same time, but the water around is hard to understand the representation of the size, we had a hard time to find the size you want. And you are able to notation easy to understand the size that fits to the solenoid valve-related products will also be easier to buy.
This review is about item#34571476.
Hydraulic parts of the shampoo chair
2
From Japan
On 2013-05-21 16:19:45
Shampoo this solenoid valve that was added for the bypass of the chair body of a failed solenoid valve had eventually to Ben leakage, study the things that should choose the guy that does not come leak completely when de-energized when you buy next time want It was, has been added order the chuck valve as a countermeasure.
This review is about item#34571476.
hydraulic
1
From Japan
On 2013-05-17 18:25:57
Because there is a valve leak did not do work for precise hydraulic system.
Air control
2
From Japan
On 2013-04-21 19:22:26
Not enough knowledge of the product, but installation's the 15A, valve size was 10A.
This review is about item#37657697.

Related Products