Buy more than* S$200* and get FREE SHIPPING

Stainless Miniature Bearing No. 680 Stand

4.50 (10)
Material
Stainless steel
Type
Both-sides sheet-steel shield type
...see all
Product Options
ADD TO CART
Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 0.08 169 50 2 85000 5 1PC 1 682-H-ZZ 34609041 3.23 SGD
In stock
3 0.1 390 130 3 63000 7 1PC 1 683-H-ZZ 34609057 2.12 SGD
In stock
4 0.15 640 225 4 53000 9 1PC 1 684-H-ZZ 34609066 2.07 SGD
In stock
5 0.15 715 281 5 45000 11 1PC 1 685-H-ZZ 34609075 2.23 SGD
In stock
5 0.15 1080 440 6 40000 13 1PC 1 686-H-ZZ 34609084 2.39 SGD
In stock
5 0.15 1170 510 7 40000 14 1PC 1 687-H-ZZ 34609093 2.49 SGD
In stock
5 0.2 1610 710 8 36000 16 1PC 1 688-H-ZZ 34609102 2.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Power bearing of radio control model
5
From Japan
On 2017-06-03 15:01:09
It is useful because it has good rotation accuracy and is small and very easy to use.
This review is about item#34609057.
It is bearing exchange of fishing reel.
4
From Japan
On 2017-05-22 14:44:35
Because it is a consumable item, it is reasonable for the price, it is also helpful to choose various sizes.
This review is about item#34609057.
Tool repair
5
From Japan
On 2015-01-23 22:55:32
No complaints about good items that you can easily buy one by one
This review is about item#34609066.
For reel OH
5
From Japan
On 2014-12-15 09:05:33
It can be used without problems.
This review is about item#34609093.
For ARDrone 2's propeller shaft
5
From Japan
On 2014-08-07 14:07:41
We can save as many as you need.
This review is about item#34609041.
Reel replacement part
3
From Japan
On 2014-02-08 23:41:33
I think that it is a consumable item so I think it is good at an affordable price.
This review is about item#34609093.
Change speed bearing pedal bearings
5
From Japan
On 2014-01-23 01:14:42
I bought it for comparison with 1360. Domestically produced bearings can be used with confidence because the quality is good.
This review is about item#34609084.
Radio control
5
From Japan
On 2013-08-19 13:43:06
Performance is unquestionable
This review is about item#34609102.
A thing of a hobby
5
From Japan
On 2013-06-25 20:07:22
It was a product that was superior in work efficiency, fuel economy improvement, quietness. We will continue to purchase, so thank you.
This review is about item#34609041.
Preparation of small test machine
3
From Japan
On 2013-05-15 16:02:48
It is a product of NSK, so there is no problem at all.
This review is about item#34609084.

Related Products